Buy more than* S$200* and get FREE SHIPPING

  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa

Power Solid State Relay G3Pa G3PA-240B-VD DC5-24

5.00 (1)
Item.#
08589077
Mfr.#
G3PA-240B-VD DC5-24
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product comes with surface-mount components. Please do not stress or make any strong impacts on the base material.
Load Current (A)
0.5-40 (At 40 degree)
Standard
UL508, CSA22.2 No.14, EN60950-1
Ambient Humidity
45 - 85%RH
Indicator Lamp
Available
Impact Resistance (m/s2)
300 (while mounting DIN rail)
Operating Voltage
Less than DC4V
Release Voltage
More than DC1V
Voltage Load (V)
AC19 - 264(50/60Hz)
Working Voltage (V)
DC4 - 30
Surge Current Tolerance Dose (A)
440 (60 Hz, 1 cycle)
Storage Temperature (degree c)
-30-+100 (however , no freezing and condensation)
Operating Time
Load power source 1 / 2 cycle + 1 ms or less
Operating Ambient Temperature (deg C)
-30-80 (However, no condensation and icing)
Rated Voltage (V)
DC5 - 24
Rated Load Voltage (V)
AC24 - 240(50/60Hz)
Input Electric Current (mA)
7 Or less
Weight (g)
About 460
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Insulation Method
Photo TRIAC coupler
Compatible Output Load
40A AC24 - 240V
Zero Cross Function
Available
Output ON Voltage Drop
1.6V or less (RMS)
Withstand Voltage
AC4000V 50/60Hz 1min
Leakage Current (mA)
10 or less (at AC100V) 20 or less (at AC200V)
Recovery Time
Load power source 1 / 2 cycle + 1 ms or less
Vibration Resistance
10 to 55-10 Hz, half amplitude 0.375mm (double amplitude of 0.75 mm) (when the DIN rail is attached)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2016-05-14 14:41:50
You can use without far particular problem, Price Quote There is no perfect
This review is about item#08589077.