Buy more than* S$200* and get FREE SHIPPING

  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa
  • Power Solid State Relay G3Pa

Power Solid State Relay G3Pa G3PA-420B-VD DC12-24

5.00 (1)
Item.#
08589095
Mfr.#
G3PA-420B-VD DC12-24
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product comes with surface-mount components. Please do not stress or make any strong impacts on the base material.
Working Voltage (V)
DC9.6 to 30
Surge Current Tolerance Dose (A)
220 (60Hz, 1 cycle)
Rated Load Voltage (V)
AC180 to 400(50/60Hz)
Input Electric Current (mA)
7 or less
Weight (g)
About290
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Insulation Method
Phototriac coupler
Compatible Output Load
20A AC180 to 400V
Zero Cross Function
Yu
Leakage Current (mA)
(At AC200V) and 20 or less 10 or less (at AC400V)
Recovery Time
Half cycle + 1ms or less of the load power supply
Vibration Resistance
10 to 55 to 10Hz, single amplitude of 0.375mm (double amplitude 0.75mm) (DIN rail mounted)
Output ON Voltage Drop
1.8V (RMS) following
Withstand Voltage
AC4000V 50/60Hz 1min
Rated Voltage (V)
DC12 to 24
Standard
UL508, CSA22.2 No.14, EN60947-4-3
Ambient Humidity
45 to 85%RH
Indicator Lamp
Yu
Impact Resistance (m/s2)
300 (DIN rail mounted)
Operating Voltage
DC9.6V following
Release Voltage
DC1V more
Voltage Load (V)
AC150 to 440(50/60Hz)
Storage Temperature (degree c)
-30 to 100(No condensation, No freezing)
Operating Time
Half cycle + 1ms or less of the load power supply
Operating Ambient Temperature (deg C)
-30 to 80(No condensation, No freezing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2016-05-14 14:41:50
As of now it can be used without any problem, price delivery is satisfactory
This review is about item#08589077.