Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-F
  • Solid-State Timer H3CR-F
  • Solid-State Timer H3CR-F
  • Solid-State Timer H3CR-F

Solid-State Timer H3CR-F H3CR-F AC100-240

5.00 (1)
H3CR-F AC100-240
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Terminal Shape
Plug-in termination
Protection Structure
IP40 (Panel Table surface)
Pin Type
11 pin
Operating Temperature Range (deg C)
(No freezing) -10 to 55
Operating Mode
Flicker off start
Weight (g)
Twin timer
Electrostatic Yield Strength
8kV (malfunction), 15kV (destruction)
Storage Temperature Range (degree c)
(No freezing) -25 to +65
Opreration Method
Time-limit behavior
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 2h
Release Voltage
10% of the supply voltage
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use the inverter output as a power source. Caution advised against non-contact output by sensors as that will cause timer to turn on or off possible rush currents, as result in possible rush currents.
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 4kV / 2 compatible
Setting Time
Scale values ​​:( time unit) 1.2: (sec) 0.05 to 1.2, (10s) 1.2 to 12, (min, hrs) 0.12 to 1.23: (sec) 0.3 to 3, (10s) 3 to 30, (min, hrs ) 0.3 to 312: (sec) 1.2 to 12, (10s) 12 to 120, (min, hrs) 1.2 to 1230: (sec) 3 to 30, (10s) 30 to 300, (min, hrs) 3 to
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV (between power terminals)
Impact Resistance (Malfunction)
98m / s 2 (3 times each in 6 directions)
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Power Consumption
About 10VA / 2.1W (AC240V-time)
Impact Resistance
3 times for each 980m / s 2 6 direction
Power Reset
Minimum supply opening time 0.1s
Reset Method
Time-limit-return self return
Tolerable Voltage Fluctuation
85-110% of the supply voltage
Insulation Resistance (Mohm)
More than 100 (at DV500V Mega)
Mounting Method
Flush mounting / surface mounting
Recovery Time
0.1s or less
Output Type
Relay 2c
Ambient Humidity
35 to 85%
Power Supply Voltage (V)
AC100 to 240
Time Specification
0.05s to 30h
Withstand Voltage
AC2000V 50 / 60Hz 1min (non-charging metal part between the charging metal part) AC2000V 50 / 60Hz 1min (operation circuit between the control output) AC2000V 50 / 60Hz 1min (between contacts different polarity) AC1000V 50 / 60Hz 1min (non-continuous contact between )
Voltage Influence
+/- 0.2% 1.2s or less (a percentage of full scale), the 3s range +/- 0.2% + / - 10ms or less
(AC250V, 5A, resistive load, 1800 times / h switching frequency) 100 000 times or more: mechanical (no load, 1800 times / h switching frequency) electrical 20 million times or more
Effect of Temperature
+/- 1% 1.2s or less (percentage of the maximum scale value), in the range 3s and +/- 1% + / - 10ms or less
Set Error
+ The +/- 50ms or less (percentage of the maximum scale value) 5%
Scale Type
Select ON OFF time time common than 4 stage switchable 1.2,3,12,30
Control Output
(P level, reference value) DC5V 10mA: contact output: (cosphi = 1) minimum applicable load AC250V / DC30V 5A resistive load
EMC Standard
EMI: EN61812-1, radiated interference field strength: EN55011 Group1 class A, noise terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, Electrostatic Discharge Immunity: IEC61000-4-2, electromagnetic field immunity: IEC61000-4-3 , conductivity noise
Impulse Voltage(V)
3k (between power terminals), (non-charging metal part between the exposed conductive parts terminal) 4.5k
Operating Time Variation
+/- 0.2% 1.2s or less (percentage of the maximum scale value), the 3s range +/- 0.2% + / - 10ms or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Schedule turning on / off of various equipment and turning on / off lighting equipment
From Japan
On 2015-12-22 16:03:50
It can be operated even by amateurs if used for manual reasons, accurate according to the set schedule There are no particular improvement points
This review is about item#08589131.