Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-F
  • Solid-State Timer H3CR-F
  • Solid-State Timer H3CR-F

Solid-State Timer H3CR-F H3CR-F8N AC100-240

5.00 (1)
Item.#
08589131
Mfr.#
H3CR-F8N AC100-240
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use the inverter output as a power source. Caution advised against non-contact output by sensors as that will cause timer to turn on or off possible rush currents, as result in possible rush currents.
Reset Method
Return time-limit, Self-reset
Time Specification
0.05s - 30h
Operating Mode
Flicker-on start
Insulation Resistance (Mohm)
100 or more (with 500V mega)
Operating Temperature Range (deg C)
-10-55 (however , no freezing)
Form
FORM H3CR-F8N
Mounting Method
Flush mounting / surface mounting
Power Supply Voltage (V)
AC100 - 240
Ambient Humidity
35 - 85%
Type
Twin timer
Power Reset
Minimum power supply open time 0.1 s
Operating Time Variation
+/-0.2% or less(rate oVer the maximum scale)(below +/-0.2%+/-10ms in 1.2s and a 3s range)
Power Consumption
About 10VA/2.1W (AC240 V:00)
Vibration Resistance
10 to 55 Hz, half amplitude 0.75 mm, 3 directions, each 2h
Withstand Voltage
Between Live metal parts and non-live metal parts: AC2000V50/60 Hz 1 min Between control outputs and Operation circuit: AC2000V50/60 Hz 1 min Between different pole contacts: AC2000V50/60 Hz 1 min Between Non-continuous contacts: AC1000V50/60 Hz 1 min
Lifespan
Mechanical: 20 million times or more ( no load: opening and cloasing frequency of 1800 times per hour) electrically: 100,000 times or more (AC250V 5A resistance load, opening and closing frequency of 1800 times per hour)
Time Base Range
4- step switchable type Select from: sec (second), 10 s (second), min (minute), and hrs (time)
Noise Immunity
Square-wave noise by noise simulator +/- 1.5kV (pulse width of 100ns/1micros rising 1ns) (between the power terminals)
Impact Resistance (Malfunction)
98 m / s2 6 directions 3 times each
Vibration Resistance (malfunction)
10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 min each
Control Output
Contact output: AC250V/DC30V 5A Resistance load (cosphi=1) Minimum applicable load:DC5V 10mA (P level and reference value)
Output Type
Relay 2c
Tolerable Voltage Fluctuation
85 to 110% of power supply voltage
Pin Type
8-Pin
Terminal Shape
Plug-in terminal
Protection Structure
IP40 (panel surface)
Recovery Time
0.1 s or less
Electrostatic Yield Strength
Malfunction: 8kv, breakdown: 15 kV
Storage Temperature Range (degree c)
-25 To + 65 (however , no freezing)
Weight (g)
About 100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x84x48
Opreration Method
Limited-time behavior
Impulse Voltage(V)
Between power supply terminals:3k Between conductive part terminal and exposed non charging metal parts: 4.5k
Impact Resistance
980m/s2 6 directions 3 times each
Release Voltage
10% or less of the power supply voltage
Voltage Influence
Below +/-0.2% or less (rate over the maximum scale) (1.2 s and a 3-s range +/-0.2% of +/-10 ms or less)
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquired, EN61812-1, IEC60664-1 4kV/2 compatible
Effect of Temperature
+/-1% or less(rate oVer the maximum scale)(below +/-1%+/-10ms in 1.2s and a 3s range)
Set Error
+/-0. 5% (Percentage of the maximum scale value ) +/- 50 ms or less
Setting Time
Numeric scale : (time unit) 1.2: (sec) 0.05-1.2, (10s)1.2-12, (min,hrs) 0.12-1.2 3:(sec) 0.3-3, (10 s) 3-30, (mins, hrs) 0.3-3 12:(sec)1.2-12 (10 s) 12-120 (min, hrs)1.2-12 30: (Sec) 3-30, (10 s)30-300, (mins, hrs) 3-30
Scale Type
4-step switchable type Choose from 1.2, 3, 12 and 30 COMMON ON-TIME AND OFF-TIME
EMC Standard
EMI: EN61812-1, radiated interference field strength : EN55011 Group1 class A, Noise Terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, Electrostatic discharge immunity: IEC61000-4-2, Electric field-strength immunity: IEC61000-4-3, Conductive noise immunity: IEC61000-4-6, Burst noise immunity: IEC61000-4-4, surge immunity: IEC61000-4-5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Schedule of turning on and off of the power supply entering cut and lighting equipment of various types of equipment
5
From Japan
On 2015-12-22 16:03:50
If you use the manual reason it is also possible operation in the amateur, schedule exactly running set Improvements None in particular
This review is about item#08589131.