Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-G
  • Solid-State Timer H3CR-G
  • Solid-State Timer H3CR-G

Solid-State Timer H3CR-G H3CR-G8EL AC100-120

5.00 (3)
Item.#
08589156
Mfr.#
H3CR-G8EL AC100-120
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Pin Type
8
Electrostatic Yield Strength
Malfunction: 8kV, destruction: 15kV
Ambient Humidity
35 to 85%
Allowable Voltage Range(V)
85-110% of the supply voltage
Release Voltage
10% of the supply voltage
Power Reset
Minimum supply opening time 0.5s
Reset Method
Self-resetting
Power Consumption (W)
About 2.6 (6VA) (AC120V-time)
Insulation Resistance (Mohm)
More than 100 (at DV500V Mega)
Protection Structure
IP40 (Panel Table surface)
Form
TypeH3CR-G8EL
Impulse Voltage(V)
Non-charging metal part between the exposed and 3k conductive part terminal:: 4.5k between the power supply terminals
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use the inverter output as a power source. Caution advised against non-contact output by sensors as that will cause timer to turn on or off possible rush currents, as result in possible rush currents. Types H3CR-G8L-30/-G8EL-31 do no
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 4kV / 2 compatible
Withstand Voltage
AC2000V 50 / 60Hz 1min (non-charging metal part between the charging metal part) AC2000V 50 / 60Hz 1min (operation circuit between the control output) AC2000V 50 / 60Hz 1min (between contacts different polarity) AC1000V 50 / 60Hz 1min (non-continuous contact between )
Lifespan
(AC250V, 5A, resistive load, 1800 times / h switching frequency) 100 000 times or more: mechanical (no load, 1800 times / h switching frequency) Electrical 20 million times or more
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV (between power terminals)
Impact Resistance (Malfunction)
294m / s 2 (3 times each in 6 directions)
Control Output
(P level, reference value) DC5V 10mA: contact output: (cosphi = 1) minimum applicable load AC250V / DC30V 5A resistive load
Power Supply Voltage (V)
AC100 to 120
Weight (g)
About130
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x93x48
Opreration Method
Time-limit behavior
Tolerable Voltage Fluctuation
85-110% of the supply voltage
Maximum Time Scale
120s
Installation Method
Flush mounting / surface mounting
Time Base Range
Only seconds
Instantaneous Contact
Yes
Operating Temperature Range (deg C)
(No freezing) -10 to +55
Storage Temperature Range (degree c)
(No freezing) -25 to +65
Output Type
Time limit (relay): 1a (delta circuit), 1a (star circuit) instant (relay): 1a
Impact Resistance
3 times for each 980m / s 2 6 direction
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 2h
Switching Time
The following (percentage) + 5ms for (up to scale 25%) Overall error +/-
Terminal Layout
Standard terminal arrangement
Scale Type
Selected from the two four-stage switchable 6,12,60,120
EMC Standard
EMI: EN61812-1, radiated interference field strength: EN55011 Group1 class A, noise terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, Electrostatic Discharge Immunity: IEC61000-4-2, electromagnetic field immunity: IEC61000-4-3 , conductivity noise
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For parts replacement
5
From Japan
On 2016-08-16 18:07:51
I went into the hand immediately. very convenient. We are satisfied.
This review is about item#8589147.
Control of water pumps
5
From Japan
On 2016-04-27 18:13:44
For star-delta type of have a timer with the control of water pumps broke one, there was need to urgently get. This product is another in the not found the middle people, was really helpful.
This review is about item#39072616.
Pumping pump control panel
5
From Japan
On 2015-01-31 11:24:22
no problem. It was an order via an electric shop until now, but it is saved because it deals with a monotail.
This review is about item#06862195.