Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-G
  • Solid-State Timer H3CR-G
  • Solid-State Timer H3CR-G

Solid-State Timer H3CR-G H3CR-G8EL AC200-240

5.00 (3)
Item.#
08589165
Mfr.#
H3CR-G8EL AC200-240
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pin Type
8
Storage Temperature Range (degree c)
-25-+65 (not in cases of freezing)
Weight (g)
About 130
Ambient Humidity
35 - 85%
Type
Star Delta Timer
Opreration Method
Limited-time operation
Tolerable Voltage Fluctuation
85 to 110% of power supply voltage
Maximum Time Scale
120s
Installation Method
Embedded attachment / surface attachment
Time Base Range
Only seconds
Protection Structure
IP40 (panel surface)
Operating Temperature Range (deg C)
-10-+55 (not in cases of freezing)
Switching Time
Total error is below +/- (25% (rate over the maximum scale) +5 ms
Set Error
+/-5% (rate over maximum scale value) of +/-50 ms or less
Lifespan
Mechanically: over 10 million times (no load, switching frequency of 1800 times/h) Electrical: 20 million times or more (AC250V, 5A, resistance load, opening and closing frequency of 1800 times per hour)
Noise Immunity
Square wave noise (100 ns of pulse width/1 ns of 1microsecond standups)+/-1.5kV by a noise simulator (between power supply terminals)
Impact Resistance (Malfunction)
294 m / s2 (six directions 3 times each)
Control Output
Contact output: AC250V/DC30V 5A Resistance load (cosphi=1) Minimum applied load:DC5V 10mA (P levels and reference values)
Impulse Voltage(V)
Power terminal spacing: 3k Conductive terminal and exposed non-charging metal spacing: 4.5k
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use the inverter output as a power source. Caution advised against non-contact output by sensors as that will cause timer to turn on or off possible rush currents, as result in possible rush currents. Types H3CR-G8L-30/-G8EL-31 do no
Impact Resistance
980m/s2 6 directions 3 times each
Vibration Resistance
10-55Hz single amplitude 0.75mm 3 directions, each 2h
Form
H3CR-G8EL form
Power Supply Voltage (V)
AC200 - 240
Electrostatic Yield Strength
Malfunction: 8kav, breakdown: 15 kV
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x93x48
Allowable Voltage Range(V)
85 to 110% of power supply voltage
Release Voltage
10% or less of the power supply voltage
Power Reset
Minimum power-source open time 0.5s
Reset Method
Self recovery
Power Consumption (W)
Approx. 3.0 (12 VA) (AT AC240V)
Insulation Resistance (Mohm)
100 or more(with DV500V mega)
Instantaneous Contact
Available
Voltage Influence
Below +/-0.2% (maximum scale rate)
Time Specification
Scale figures 6:0.5-6s 12: 1-12s 60: 5-60s 120: 10-120s
Effect of Temperature
Below +/-1% (rate over maximum scale value)
Terminal Layout
Standard terminal layout
Scale Type
2 typesand 4 stages can be switched Choose from the selections of: 6, 12, 60, 120
EMC Standard
EMI:EN61812-1, radiated interference field strength: EN55011 Group1 class A, noise Terminal voltage: EN55011 Group1 class A, EMS:EN61812-1, electrostatic discharge immunity :IEC61000-4-2, field-strength immunity :IEC61000-4-3, conductive noise immunity :IEC61000-4-6, Burst noise immunity :IEC61000-4-4, :IEC61000-4-5 surge immunity
Vibration Resistance (malfunction)
10 To 55Hz single amplitude of 0.5mm 3-direction each 10min
Output Type
Limit (relay) 1a (delta circuit), 1a(star circuit) Instant (relays): 1 a.
Operating Time Variation
Below +/- 0.2% (Percentage of the value of maximum overlay)
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 4kV/2 compatible
Withstand Voltage
AC2000V 50/60Hz 1min (between charging and non charging metal parts) AC2000V 50/60Hz 1min (between operation and control cirtuit) AC2000V 50/60Hz 1min (between differing pole contact points) AC2000V 50/60Hz 1min (between a non continuous connection points)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For parts replacement
5
From Japan
On 2016-08-16 18:07:51
I went into the hand immediately. very convenient. We are satisfied.
This review is about item#8589147.
Control of water pumps
5
From Japan
On 2016-04-27 18:13:44
For star-delta type of have a timer with the control of water pumps broke one, there was need to urgently get. This product is another in the not found the middle people, was really helpful.
This review is about item#39072616.
Pumping pump control panel
5
From Japan
On 2015-01-31 11:24:22
no problem. It was the order of via electrical shop until now, it will be saved because it treats in Monotarou.
This review is about item#06862195.