Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-H
  • Solid-State Timer H3CR-H
  • Solid-State Timer H3CR-H

Solid-State Timer H3CR-H H3CR-H8L AC100-120 M

5.00 (1)
H3CR-H8L AC100-120 M
Package Qty.
Ship pack of
109.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order., When power source closing time, it is under 2s, sometimes it does not work, please be sure to throw the power source above stipulated time.Under cycle period 3s please do not may Cause of abnormal heat generation damage by fire
Input Method
Output Type
Relay 2c
Installation Method
Flush mounting / surface mounting
Forced reset cycle period
3s or more
Time Specification
0.05 to 12min
Reset Method
Time limit return
M Series
Protection Structure
IP40 (Panel Table surface)
Operating Temperature Range (deg C)
(No freezing) -10 to +55
H3CR-H8L (M series)
Storage Temperature Range (degree c)
(No freezing) -25 to +65
Weight (g)
Impact Resistance (Malfunction)
98m / s 2 (3 times each in 6 directions)
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Power Consumption
About 0.23VA / 0.22 (AC120V-time)
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 4kV / 2 compatible
(AC250V, 5A, resistive load, 1200 times / h switching frequency) 100 000 times or more: mechanical (no load, 1200 times / h switching frequency) Electrical 10 million times or more
Operating Time Variation
The +/- 0.2% +/- 10ms less than +/- in 0.6,1.2s range and below (percentage of the maximum scale value) 0.2%
Setting Time
Scale values ​​:( time unit) 0.6 0.05 to 0.6 seconds, 1: 0.12 to 1.2 seconds, 6: 0.6 to 6 seconds, 12: 1.2 to 12 seconds
Control Output
(P level, reference value) DC5V 10mA: contact output: (cosphi = 1) minimum applicable load AC250V / DC30V 5A resistive load
EMC Standard
EMI: EN61812-1, radiated interference field strength: EN55011 Group1 class A, noise terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, Electrostatic Discharge Immunity: IEC61000-4-2, electromagnetic field immunity: IEC61000-4-3 , conductivity noise
Ambient Humidity
35 to 85%
Off delay timer
Allowable Voltage Range
85-110% of the supply voltage
Opreration Method
Instantaneous operation
Pin Type
Time-up Repetition Cycle
3s or more
Insulation Resistance (Mohm)
More than 100 (at DV500V Mega)
Power-on Time
More than 2s
Timer Starting Opreration Voltage
Less than 30% of the supply voltage
Power Supply Voltage (V)
Force reset
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Impact Resistance
3 times for each 980m / s 2 6 direction
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 2h
Voltage Influence
The +/- 0.2% +/- 10ms less than +/- in 0.6,1.2s range and below (a percentage of full scale) 0.2%
Electrostatic Yield Strength
8kV (malfunction), 15kV (destruction)
Impulse Voltage(V)
3k (between power terminals), (non-charging metal part between the exposed conductive parts terminal) 4.5k
Withstand Voltage
AC2000V 50 / 60Hz 1min (non-charging metal part between the charging metal part) AC2000V 50 / 60Hz 1min (operation circuit between the control output) AC2000V 50 / 60Hz 1min (between contacts different polarity) AC1000V 50 / 60Hz 1min (non-continuous contact between )
Effect of Temperature
+ 1% below 0.6 (the ratio of the maximum scale value), in the range 1.2s to +/- 1% + / - 10ms or less
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV (between power terminals)
Non-Voltage Input
500kohm or more: impedance when opened 1V or less: short circuit residual voltage 1kohm following: short-circuit impedance
Set Error
+ The +/- 50ms or less (percentage of the maximum scale value) 5%
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For woodworking machine control
From Japan
On 2013-07-30 05:11:27
Wiring is easy.
This review is about item#06896766.