Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-H
  • Solid-State Timer H3CR-H
  • Solid-State Timer H3CR-H

Solid-State Timer H3CR-H H3CR-HRL AC100-120 S

4.00 (2)
Item.#
08589217
Mfr.#
H3CR-HRL AC100-120 S
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When power source closing time, it is under 2s, sometimes it does not work, please be sure to throw the power source above stipulated time.Under cycle period 3s please do not use.it may Cause of abnormal heat generation damage by fire
Opreration Method
Instantaneous operation
Time-up Repetition Cycle
3s or more
Reset Method
Return / forced reset time-limit
Power-on Time
More than 0.1s
Timer Starting Opreration Voltage
Less than 30% of the supply voltage
Operating Temperature Range (deg C)
(No freezing) -10 to +55
Force reset
Yes
Storage Temperature Range (degree c)
(No freezing) -25 to +65
Weight (g)
About120
Output Type
Relay 2c
Installation Method
Flush mounting / surface mounting
Impulse Voltage(V)
3k (between power terminals), (non-charging metal part between the exposed conductive parts terminal) 4.5k
Withstand Voltage
AC2000V 50 / 60Hz 1min (non-charging metal part between the charging metal part) AC2000V 50 / 60Hz 1min (operation circuit between the control output) AC2000V 50 / 60Hz 1min (between contacts different polarity) AC1000V 50 / 60Hz 1min (non-continuous contact between )
Setting Time
Scale values ​​:( time unit) 0.6 0.05 to 0.6 seconds, 1: 0.12 to 1.2 seconds, 6: 0.6 to 6 seconds, 12: 1.2 to 12 seconds
Control Output
(P level, reference value) DC5V 10mA: contact output: (cosphi = 1) minimum applicable load AC250V / DC30V 5A resistive load
EMC Standard
EMI: EN61812-1, radiated interference field strength: EN55011 Group1 class A, noise terminal voltage: EN55011 Group1 class A, EMS: EN61812-1, Electrostatic Discharge Immunity: IEC61000-4-2, electromagnetic field immunity: IEC61000-4-3 , conductivity noise
Impact Resistance (Malfunction)
98m / s 2 (3 times each in 6 directions)
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Power Consumption
About 0.23VA / 0.22 (AC120V-time)
Ambient Humidity
35 to 85%
Forced reset cycle period
3s or more
Time Specification
0.05 to 12s
Insulation Resistance (Mohm)
More than 100 (at DV500V Mega)
Series
S Series
Protection Structure
IP40 (Panel Table surface)
Power Supply Voltage (V)
AC100/110/120
Form
H3CR-HRL (S series)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x93x48
Input Method
No-voltage
Allowable Voltage Range
85-110% of the supply voltage
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 4kV / 2 compatible
Lifespan
(AC250V, 5A, resistive load, 1200 times / h switching frequency) 100 000 times or more: mechanical (no load, 1200 times / h switching frequency) Electrical 10 million times or more
Operating Time Variation
The +/- 0.2% +/- 10ms less than +/- in 0.6,1.2s range and below (percentage of the maximum scale value) 0.2%
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV (between power terminals)
Non-Voltage Input
500kohm or more: impedance when opened 1V or less: short circuit residual voltage 1kohm following: short-circuit impedance
Impact Resistance
3 times for each 980m / s 2 6 direction
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 2h
Voltage Influence
The +/- 0.2% +/- 10ms less than +/- in 0.6,1.2s range and below (a percentage of full scale) 0.2%
Electrostatic Yield Strength
8kV (malfunction), 15kV (destruction)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2018-04-18 20:52:38
Arrival was quickly saved by quick response. Thank you very much.
This review is about item#6862204.
For woodworking machine control
5
From Japan
On 2013-07-30 05:11:27
Wiring is easy.
This review is about item#06896766.