Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Yn-2 And H3Yn-21
  • Solid-State Timer H3Yn-2 And H3Yn-21
  • Solid-State Timer H3Yn-2 And H3Yn-21

Solid-State Timer H3Yn-2 And H3Yn-21 H3YN-21 AC200-230

4.86 (7)
H3YN-21 AC200-230
Package Qty.
Ship pack of
55.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
Weight (g)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 x63x28 following below
Time Limit Contact
Power Consumption
(AC230V 60Hz when / reference) relay OFF time: about 1.5VA (1.1W) relay ON: about 2.2VA (1.8W)
Impact Resistance
3 times for each 1000m / s 2 6 direction
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Time Specification
(4 range switching 1min, 10min, 1h, of 10h) type 0.1min to 10h long
Voltage Influence
+ 2% or less (at maximum time scale)
At normal temperature (1800 times / h time AC250V, 5A, resistive load, the switching frequency) 500 000 times or more: mechanical: electrical (1800 times / h time no-load, the switching frequency) 10 million times or more
Operating Ambient Temperature (deg C)
(No freezing) -10 to 50
Effect of Temperature
+ 2% or less (at maximum time scale)
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 2.5kV / 2
Operating Mode
Switch the DIP switch 4 mode on-delay, interval, flicker OFF start, flicker on start
Terminal Shape
(Table mounting surface) plug-in 8-pin
Insulation Resistance (Mohm)
(Measured at DC500V mega) more than 100
Allowable Voltage Range
85-110% of the supply voltage
Power Supply Voltage (V)
AC200 to 230
Ambient Humidity
35 to 85%
Set Error
+/- 10% + / - 50ms or less (at maximum time scale)
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Withstand Voltage
(Terminal threaded portion except however) 50 / 60Hz 1min non-continuous contacts between control output between different poles between the contacts and the circuit AC1000V power operation non-charging metal part between the exposed and 50 / 60Hz 1min conductive part terminal AC2000V
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Electrostatic Yield Strength
4kV (malfunction), 8kV (destruction)
Impulse Voltage(V)
Non-charging metal part between the exposed and 3k conductive part terminal:: 4.5k power supply terminal
Operating Time Variation
The +/- 1% +/- 10ms less than +/- in 1s range (by the maximum time scale) less than 1%
Release Voltage
10% of the supply voltage
Control Output
(P level, reference value) (cosphi = 1) minimum applicable load DC5V 1mA AC250V 5A resistive load
Storage Temperature (DegreeC)
(No freezing) -25 to 65
Recovery Time
(I'm including a middle return) 0.1s or less
EMC Standard
EMI: EN61812-1 radiated disturbance field strength: EN55011 Group1 class A noise terminal voltage: EN55011 Group1 class A EMS: EN61812-1 Electrostatic Discharge Immunity: IEC61000-4-2 8kV care medium electromagnetic field immunity: IEC61000-4-3 burst nois
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For machine repair
From Japan
On 2018-03-15 16:53:03
I want you to make it big because the time setting knob is small and can not be seen.
This review is about item#6862213.
Used in the melting furnace control board
From Japan
On 2018-02-05 08:58:42
I was surprised to see minor changes in small places. It is saved if the number of the scale is also easy to see a little.
This review is about item#06862213.
Self-made work
From Japan
On 2016-07-07 17:36:14
I have heavily used OMRON electric materials for a long time. I am thankful that this also performed high quality operation.
This review is about item#35227184.
Used for food machinery
From Japan
On 2015-10-11 16:05:05
Convenient because it can exchange range
This review is about item#06862213.
Repair remodeling
From Japan
On 2013-05-09 18:47:09
This review is about item#06862213.
Electrical construction
From Japan
On 2012-11-01 16:48:20
With a little cheaper. Omron's site was cheaper
This review is about item#06862222.
Blow off work when cutting work
From Japan
On 2012-09-28 14:10:45
On delay, off delay pulse, etc. Four types of operation can be switched by the dip switch, and furthermore maximum operating time can be set to 4, so it can be used one by one so we sell it at the cheap price of one item 3/4 which you want to keep ● The timer of ● ● is only on-delay and time is fixed, so you need to choose things with the necessary functions, omron is better usability. I used it as an off-delay, blowing off the cut work and turning on the switch at the same time as cutting, in order to prevent the product from getting caught in a circular saw or jumping out towards you by the rotation of the saw so that it can not move on to the next work It was solved by blowing it off with air for a fixed time.
This review is about item#08589253.