Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Yn-2 And H3Yn-21
  • Solid-State Timer H3Yn-2 And H3Yn-21
  • Solid-State Timer H3Yn-2 And H3Yn-21

Solid-State Timer H3Yn-2 And H3Yn-21 H3YN-21 DC24

5.00 (5)
Item.#
08589296
Mfr.#
H3YN-21 DC24
Package Qty.
1PC
Ship pack of
1
51.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
About fifty
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 The following x 63 x 28 or less
Time Limit Contact
2c
Protection Structure
IP40
Form
H3YN-21
Control Output
AC250V 5A resistive load (cos phi = 1) minimum applicable load DC5V 1mA (P level, reference value)
Storage Temperature (DegreeC)
-25 To 65 (however, that you do not freezing)
Recovery Time
0.1s or less (I include in the middle return)
EMC Standard
EMI: EN61812-1 radiation interference field strength: EN55011 Group1 class A noise terminal voltage: EN55011 Group1 class A EMS: EN61812-1 electrostatic discharge immunity: IEC61000-4-2 8kV care Medium field strength immunity: IEC61000-4-3 bur
Power Consumption
(DC24V when / reference) relay OFF when: When about 0.1W relay ON: 1.1W
Impact Resistance
1000m/s^2 6 direction three times each
Vibration Resistance (malfunction)
10 ~ 55Hz piece amplitude 0.5mm 3 direction each 10min
Time Specification
Long type 0.1min ~ 10h (1min, 10min, 1h, 4 range switching of 10h)
Voltage Influence
+/- 2% or less (at the maximum memory time)
Lifespan
Mechanical: 10 million times or more (no load, switching frequency of 1800 times / h) Electrical: more than 50 million times (AC250V, 5A, resistive load, switching frequency of 1800 times / h) at the room temperature
Operating Ambient Temperature (deg C)
-10 To 50 (however, that you do not freezing)
Allowable Voltage Range
85 of the power supply voltage to 110%
Power Supply Voltage (V)
DC24
Ambient Humidity
35-85%
Terminal Shape
Plug-in (surface mounting) 8-pin
Insulation Resistance (Mohm)
More than 100 (measured at DC500V mega)
Effect of Temperature
+/- 2% or less (at the maximum memory time)
Noise Immunity
Square wave noise by noise simulator (pulse width 100ns / 1micro s rise 1ns) +/- 1.5kV
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 2.5kV / 2
Operating Mode
Switch on delay, interval, flicker off start, the four modes of flicker on start the DIP switch
Set Error
+/- 10% +/- 50ms or less (at the maximum memory time)
Impact Resistance (Malfunction)
100m/s^2 6 direction three times each
Withstand Voltage
AC2000V 50 / 60Hz 1min conductive part terminal and exposed between the non-charging metal part (except terminal screw portion except) operation power supply circuit and control output between poles contact between AC1000V 50 / 60Hz 1min non-con
Vibration Resistance
10 ~ 55Hz piece amplitude 0.75mm 3 direction each 1h
Electrostatic Yield Strength
4kV (malfunction), 8kV (destruction)
Impulse Voltage(V)
Power supply terminal: 1k conductive part non-charging metal part between the exposed and terminal: 1.5k
Operating Time Variation
+/- 1% or less (at the maximum memory time) In 1s range +/- and 1% +/- 10ms or less
Release Voltage
10% of the power supply voltage below
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Self-made work
5
From Japan
On 2016-07-07 17:36:14
I have heavily used OMRON electric materials for a long time. I am thankful that this also performed high quality operation.
This review is about item#35227184.
Used for food machinery
5
From Japan
On 2015-10-11 16:05:05
Convenient because it can exchange range
This review is about item#06862213.
Repair remodeling
5
From Japan
On 2013-05-09 18:47:09
Good
This review is about item#06862213.
Electrical construction
5
From Japan
On 2012-11-01 16:48:20
With a little cheaper. Omron's site was cheaper
This review is about item#06862222.
Blow off work when cutting work
5
From Japan
On 2012-09-28 14:10:45
On delay, off delay pulse, etc. Four types of operation can be switched by the dip switch, and furthermore maximum operating time can be set to 4, so it can be used one by one so we sell it at the cheap price of one item 3/4 which you want to keep ● The timer of ● ● is only on-delay and time is fixed, so you need to choose things with the necessary functions, omron is better usability. I used it as an off-delay, blowing off the cut work and turning on the switch at the same time as cutting, in order to prevent the product from getting caught in a circular saw or jumping out towards you by the rotation of the saw so that it can not move on to the next work It was solved by blowing it off with air for a fixed time.
This review is about item#08589253.