Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Yn-4 And H3Yn-41
  • Solid-State Timer H3Yn-4 And H3Yn-41
  • Solid-State Timer H3Yn-4 And H3Yn-41

Solid-State Timer H3Yn-4 And H3Yn-41 H3YN-4 DC24

Item.#
08589323
Mfr.#
H3YN-4 DC24
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Terminal Shape
Plug-in (Surface mounting) 14-pin
Operating Ambient Temperature (deg C)
-10 to 50 (however, no freezing)
Insulation Resistance (Mohm)
100 or more (measured at DC500V megger)
Storage Temperature (DegreeC)
-25 to 65 (however, no freezing)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x 63 x 28 below
Effect of Temperature
less than +/-2% (during full-scale time)
Noise Immunity
Square-wave noise by noise simulator +/- 1.5kV (pulse width of 100ns/1micros rising 1ns)
Recovery Time
0.1s or less (including recovery on the way)
EMC Standard
EMI:EN61812-1 Radiated interference field strength : EN55011 Group1 class A Noise Terminal voltage: EN55011 Group1 class A EMS:EN61812-1 Electrostatic discharge immunity: IEC61000-4-2 8kV air Electric field-strength immunity :IEC61000-4-3
Power Consumption
(During DC24 V/ reference value) when the relay is off: About .1W when relay is on: about 1.1w
Impact Resistance
1000 m/s2 6 directions, 3 times each
Vibration Resistance (malfunction)
10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 min each
Time Specification
Short time period type 0.1 s to10 min (1 s, 10 s, 1 min, 10 min 4 range switching)
Impulse Voltage(V)
Power supply terminal: 1k Between the metal parts and exposed non-charging terminal conductive part : 1.5k
Operating Time Variation
+/-1% or less (with full-scale time) It is +/-1%+/-10ms or less in a range of 1s
Time Limit Contact
4c
Electrostatic Yield Strength
4 kV (malfunction), 8 kV (breakdown)
Form
H3YN-4
Weight (g)
About 50
Allowable Voltage Range
85 to 110% of power supply voltage
Power Supply Voltage (V)
DC24
Ambient Humidity
35 - 85%
Control Output
AC250V 3A resistance load (cosphi =1), minimum applicable load: DC1V 1mA (P level, reference value)
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 2.5 kV /1
Operating Mode
Power-on delay, Interval, Flicker OFF start, Flicker ON start - 4 modes switchable by DIP switch
Set Error
less than +/-10%+/-50ms (maximum time scale)
Impact Resistance (Malfunction)
100 m/s2 6 directions, 3 times each
Withstand Voltage
AC2000V 50/60Hz 1min Between the terminal conductive parts and exposed non-charging metal parts ( except for the terminal screws ) Between power supply circuit operation and control output AC1500V 50/60Hz 1min Contacts between different poles AC1500V 50/60Hz 1min Between non-continuous contacts
Vibration Resistance
10 to 55Hz, single amplitude 0.75mm, 3 directions, 1h each
Voltage Influence
less than +/-2% (during full-scale time)
Lifespan
Mechanical: 10 million times or more (no load, opening/closing frequency 1800 times per hour Electrical: more than 200000 times (AC250V, 3.5A, resistive load, opening/closing frequency 1800 times per hour) at room temperature
Release Voltage
10% or less of the power supply voltage