Buy more than* S$200* and get FREE SHIPPING

  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D

Motor Type Time Switch H2F-D H2F-D AC100/110/120

5.00 (2)
Item.#
08589445
Mfr.#
H2F-D AC100/110/120
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Setup Time
15min
Minimum Scale Value
15min
Operating Ambient Temperature (deg C)
-10 to +55 (however, no freezing)
Insulation Resistance (Mohm)
100 or more (with 500V mega)
Tolerable Voltage Fluctuation
85 to 110% of power supply voltage
Power Supply Voltage (V)
AC100/110/120V 50/60Hz
Periodic Error
less than +/-3min
Case Color
Light grey (MUNSELL 5Y7/1)
Operating Time Variation
less than +/-3min
Weight (g)
About 150
Impact Resistance (Malfunction)
200 m / s2 6 directions 1 time each
Impact Resistance
1000 m/s2 6 directions 5 times each
Vibration Resistance
16.7Hz half amplitude width 2mm 3 directions 1h each
Installation Method
Flush Mounting
Accessories
Set pin (for ON : golden color x3 pcs , for OFF : silver x3 pcs)
Drive System
Synchronous motor
Control Period
24 Hours daily
Maximun Setup Time
23h45min
Standard
UL917, CSA C22.2 No.14
Backup Time
-
Outside Dimension (Height x Width x Depth) (mm)
72x72x45
Control Output
1a
DIN
72x72mm
Ambient Humidity
35 - 85%
Set Error
less than +/-3min
Effect of Temperature
less than +/-3min
Voltage Influence
less than +/-3min
Vibration Resistance (malfunction)
10-55Hz half amplitude width 0.25mm 3 directions 10 min each
Power Consumption
Below 3 VA
Withstand Voltage
AC2000V 50/60Hz 1min ( between output control and operation circuit , between live metal parts and non-charging metal parts) AC1000V50/60 Hz 1min (between non-continuous contacts)
Lifespan
Contact more than 10000 times and 20000 motor hours
Time Setting
Please inert the set pin into the desired time scale of the dial Insert the gold pin to times you want to set to ON, insert the silver pin to times you want to set OFF Warning 1. Please make sure to set the pin firmly and as far as it goes Warning 2. Please double check while setting the set pin to ON and OFF and please set it alternately
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automatic watering device for Banda in greenhouse
5
From Japan
On 2013-12-02 21:12:08
Often mist is released in the greenhouse and the humidity is high so troubles often occur that breakers fall, Yang Lan Vanda likes water twice in summer twice in winter once in 15 minutes Omron's time switch I will automatically shower using the breaker, but if the breaker falls and the power fails, the time will go out and the shower will work at an undesirable time will cause trouble, Yang Lan's life I was relieved, so I could not get rid of it, but this time I knew about the motor type time switch H2F - D, which is being taken measures against power outage, I purchased it, it will be helpful since it is supposed to be true automatic now.
This review is about item#05869927.
Control circuit
5
From Japan
On 2013-08-06 22:06:37
fast! Cheaply! I am satisfied.
This review is about item#08589533.