Buy more than* S$200* and get FREE SHIPPING

  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D

Motor Type Time Switch H2F-D H2F-DC AC100/110/120

5.00 (2)
Item.#
08589454
Mfr.#
H2F-DC AC100/110/120
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Setup Time
15min
Minimum Scale Value
15min
Operating Time Variation
+/- 3min following
Weight (g)
About150
Operating Ambient Temperature (deg C)
(No freezing) -10 to +55
Insulation Resistance (Mohm)
More than 100 (at DV500V Mega)
Tolerable Voltage Fluctuation
85-110% of the supply voltage
Power Supply Voltage (V)
AC100/110/120V 50/60Hz
Periodic Error
+/- 3min following
Case Color
Light gray (Munsell 5Y7 / 1)
Impact Resistance (Malfunction)
Once each 200m / s 2 6 direction
Impact Resistance
5 times each 1000m / s 2 6 direction
Vibration Resistance
16.7Hz piece amplitude 2mm 3 each direction 1h
Installation Method
Embedded mounting
Accessories
(: X3 gold pieces, OFF for: x3 silver pieces for ON) Setto-ko
Drive System
Synchronous motor
Control Period
24 hours daily
Maximun Setup Time
23h45min
Standard
UL917, CSA C22.2 No.14
Effect of Temperature
+/- 3min following
Voltage Influence
+/- 3min following
Backup Time
-
Outside Dimension (Height x Width x Depth) (mm)
72x72x45
Control Output
1c
DIN
72x72mm
Ambient Humidity
35 to 85%
Set Error
+/- 3min following
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.25mm 3 direction each 10min
Power Consumption
3VA following
Withstand Voltage
(Non-charging metal part between the charged metal parts, operating circuit between the control output) AC2000V 50 / 60Hz 1min AC1000V 50 / 60Hz 1min (non-continuous contacts between)
Lifespan
10,000 times or more contacts, 20,000 hours motor
Time Setting
Please insert the memory of the desired time of the dial set child. Plug a set of silver-colored child at the time gold, want to OFF in time you want to ON. Always, please insert far surely Note 1. Setto-ko. On the check, please be set to ON for alternate
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automatic watering device for Banda in greenhouse
5
From Japan
On 2013-12-02 21:12:08
Often mist is released in the greenhouse and the humidity is high so troubles often occur that breakers fall, Yang Lan Vanda likes water twice in summer twice in winter once in 15 minutes Omron's time switch I will automatically shower using the breaker, but if the breaker falls and the power fails, the time will go out and the shower will work at an undesirable time will cause trouble, Yang Lan's life I was relieved, so I could not get rid of it, but this time I knew about the motor type time switch H2F - D, which is being taken measures against power outage, I purchased it, it will be helpful since it is supposed to be true automatic now.
This review is about item#05869927.
Control circuit
5
From Japan
On 2013-08-06 22:06:37
fast! Cheaply! I am satisfied.
This review is about item#08589533.