Buy more than* S$200* and get FREE SHIPPING

  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D

Motor Type Time Switch H2F-D H2F-DM AC100-240

5.00 (2)
Item.#
08589481
Mfr.#
H2F-DM AC100-240
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Setup Time
15min
Minimum Scale Value
15min
DIN
72x72mm
Ambient Humidity
35 - 85%
Set Error
less than +/-3min
Effect of Temperature
less than +/-3min
Voltage Influence
less than +/-3min
Backup Time
more than 180 h
Outside Dimension (Height x Width x Depth) (mm)
72x72x45
Control Output
1a
Vibration Resistance (malfunction)
10-55Hz half amplitude width 0.25mm 3 directions 10 min each
Power Consumption
During AC100 to 120V; Below 1VA during AC200 to 240V: Below 4VA
Withstand Voltage
AC2000V 50/60Hz 1min ( between output control and operation circuit , between live metal parts and non-charging metal parts) AC1000V50/60 Hz 1min (between non-continuous contacts)
Lifespan
Contact more than 10000 times and 20000 motor hours
Time Setting
Please inert the set pin into the desired time scale of the dial Insert the gold pin to times you want to set to ON, insert the silver pin to times you want to set OFF Warning 1. Please make sure to set the pin firmly and as far as it goes Warning 2. Please double check while setting the set pin to ON and OFF and please set it alternately
Impact Resistance (Malfunction)
200 m / s2 6 directions 1 time each
Control Period
24 Hours daily
Maximun Setup Time
23h45min
Standard
UL917, CSA C22.2 No.14
Periodic Error
less than +/-3min
Case Color
Light grey (MUNSELL 5Y7/1)
Operating Time Variation
less than +/-3min
Weight (g)
About 150
Operating Ambient Temperature (deg C)
-10 to +55 (however, no freezing)
Insulation Resistance (Mohm)
100 or more (with 500V mega)
Tolerable Voltage Fluctuation
85 to 110% of power supply voltage
Power Supply Voltage (V)
AC100 - 240 50/60Hz
Impact Resistance
1000 m/s2 6 directions 5 times each
Vibration Resistance
16.7Hz half amplitude width 2mm 3 directions 1h each
Installation Method
Flush Mounting
Accessories
Set pin (For ON: golden x3, for OFF: silver x3), batteries (Y92S-22 form)x1
Drive System
Quartz motor Y92S-22 batteries are required
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automatic water supply equipment for Banda in a greenhouse
5
From Japan
On 2013-12-02 21:12:08
Greenhouse will frequently have trouble breaker falls a little thing because the humidity has been mist always release high, Omron time switch is Banda of orchid is summer in winter twice since prefer the water by 15 minutes once automatically went shift time when I'll make a shower, but that became a power outage fell breaker using, you trouble or worked shower to undesirable time occurs, life of orchid so involved in it, but the gas did not escape, this time has been a power failure measures, was purchased to know the motor type time switch H2F-D, it will be saved because should now become automatic true.
This review is about item#05869927.
Control circuit
5
From Japan
On 2013-08-06 22:06:37
fast! Cheap! It is satisfaction.
This review is about item#08589533.