Buy more than* S$200* and get FREE SHIPPING

  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D

Motor Type Time Switch H2F-D H2F-DFC AC200/220/240

5.00 (2)
Item.#
08589542
Mfr.#
H2F-DFC AC200/220/240
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Setup Time
15min
Minimum Scale Value
15min
DIN
72x72 mm
Ambient Humidity
35 - 85%
Set Error
+/-3 or less min
Effect of Temperature
+/-3 or less min
Voltage Influence
+/-3 or less min
Backup Time
-
Outside Dimension (Height x Width x Depth) (mm)
95x72x50
Control Output
1c
Impact Resistance
1000 m / s2 6 direction 5 times each
Vibration Resistance
16.7 Hz strip 2-3 mm single amplitude 3 directions, each 1 hour
Installation Method
Surface attachment / DIN rail attachment
Accessories
Set pin (use when on: gold x3 piece, use when off : silver x3 piece)
Drive System
Synchronous motor
Vibration Resistance (malfunction)
10-55Hz single amplitude width 0.25mm 3 directions ten min each
Control Period
24 Hours daily
Maximun Setup Time
23h45min
Standard
UL917, CSA C22.2 No.14
Periodic Error
+/-3 or less min
Case Color
Light gray (Mansel 5Y7/1)
Operating Time Variation
+/-3 or less min
Weight (g)
About 200
Operating Ambient Temperature (deg C)
-10 to +55 (not in cases of freezing)
Insulation Resistance (Mohm)
100 or more(with DV500V mega)
Tolerable Voltage Fluctuation
85 to 110% of power supply voltage
Power Supply Voltage (V)
AC200/220/240V 50/60Hz
Power Consumption
3 VA OR LESS
Withstand Voltage
AC2000V50/60 Hz (output control and operation circuit between live metal parts and non-charging of metallic parts) 47 min AC1000V50/60 Hz 1min (between the non-contiguous contacts)
Lifespan
10,000 points of contact or more, 20,000 or more hours (motor)
Time Setting
Please inert the set pin into the desired time scale marking Insert the gold pin to times you want to set to ON, insert the silver pin to times you want to set OFF Warning 1. Please make sure to set the pin firmly and all the way in Warning 2. Please double check which times are set to ON and OFF
Impact Resistance (Malfunction)
200 m / s2 6 direction 1 time each
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automatic watering device for Banda in greenhouse
5
From Japan
On 2013-12-02 21:12:08
Often mist is released in the greenhouse and the humidity is high so troubles often occur that breakers fall, Yang Lan Vanda likes water twice in summer twice in winter once in 15 minutes Omron's time switch I will automatically shower using the breaker, but if the breaker falls and the power fails, the time will go out and the shower will work at an undesirable time will cause trouble, Yang Lan's life I was relieved, so I could not get rid of it, but this time I knew about the motor type time switch H2F - D, which is being taken measures against power outage, I purchased it, it will be helpful since it is supposed to be true automatic now.
This review is about item#05869927.
Control circuit
5
From Japan
On 2013-08-06 22:06:37
fast! Cheaply! I am satisfied.
This review is about item#08589533.