Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Digital Daily Time Switch H5F
  • Digital Daily Time Switch H5F
  • Digital Daily Time Switch H5F

Digital Daily Time Switch H5F H5F-A

Item.#
08589585
Mfr.#
H5F-A
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Language Display
Japanese Notation
Mounting Direction
Longitudinal direction
Case Color
Light grey (MUNSELL 5Y7/1)
Allowable Voltage Range
85 to 110% of power supply voltage
Impact Resistance
300 m s2 3 axis in each direction 3 times each
Voltage Influence
Less than +/-0.01%+/-0.05s +/- 0.01% is the value for the set time interval
Installation Method
Flush Mounting
Lifespan
Mechanical:100,000 times or more (20 deg C) Electrical : 50,000 times or more (resistance load AC250V 15A) more than 50,000 times (motor load AC250V 1HP) 50,000 times or more (inductive load AC250V 10A)
Insulation Resistance (Mohm)
100 or more between terminal conductive parts and exposed non charging metal parts, between power supply circuit operation and control output, between the control output and between non-continuous contacts
Control Output
Contact 1a AC250V 15A(resistance load) DC24V 10A(resistance load) minimum applicable load DC5V 100mA (P standards, a reference value)
Periodic Error
Month difference+/-15s(25deg C)
Backup Time
More than five consecutive years (25deg C), more than 10 years ( 25 deg C power failure rate less than 50%) (with lithium batteries)
Withstand Voltage
AC2000V 50/60 Hz 1min (between conductive terminals and exposed non charging metal parts, operating powerr supply circuits and control output) AC1000V 50/60Hz 1min (between non-continuous contacts)
Operating Temperature Range (deg C)
-10-+55 (however, don't freeze)
Weight (g)
About 115
Power Supply Voltage (V)
AC100-240V 50 / 60 Hz (shared)
Power Consumption
About 2.4 VA(s) (during AC264 V)
Ambient Humidity
35 - 85%
Vibration Resistance
10 To 55 Hz half amplitude of 0.375mm 3 directions 4 cycle each (8 min / cycle)
Set Error
Less than +/-0.01%+/-0.05s +/- 0.01% is the value for the set time interval
Impact Resistance (Malfunction)
100 m / s 3 times2 3-axis direction 3times each
Vibration Resistance (malfunction)
10-55Hz half amplitude width 0.25mm 3 directions 10 min each
Operating Time Variation
Less than +/-0.01%+/-0.05s +/- 0.01% is the value for the set time interval
Effect of Temperature
Less than +/-0.01%+/-0.05s +/- 0.01% is the value for the set time interval
Noise Immunity
Between power supply terminals: +/-1.5 kV Square-wave noise by noise simulator (pulse width of 100ns/1micro which rises 1ns)
EMC Standard
EMI:EN61326, Radiated interference field strength: EN55011 Group1 class A, Noise Terminal voltage: EN55011 Group1 class A, EMS:EN61326, Electrostatic discharge immunity :IEC61000-4-2, Electric field -strength immunity :IEC61000-4-3, Conductive noise immun
Compatible Safety Standards
cULus(Listing):UL508/CSA C22.2 No.14 EN61010-1(IEC61010-1):degree of pollution2/over voltage category ? A300 PILOT DUTY 1/3 HP AC120V VDE0106/part100 Electrical Appliance and Material Safety Law