Buy more than* S$200* and get FREE SHIPPING

  • Digital Daily Time Switch H5F
  • Digital Daily Time Switch H5F
  • Digital Daily Time Switch H5F

Digital Daily Time Switch H5F H5F-FA

5.00 (1)
Item.#
08589594
Mfr.#
H5F-FA
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Case Color
Light gray (Munsell 5Y7 / 1)
Allowable Voltage Range
85-110% of the supply voltage
Operating Temperature Range (deg C)
(No freezing) -10 to +55
Weight (g)
About130
Control Output
(P level, reference value) Reed 1a AC250V 15A (resistive load) DC24V 10A (resistive load) minimum applicable load DC5V 100mA
Periodic Error
Monthly deviation +/- 15s (25 deg C)
Backup Time
5 consecutive years (25 deg C), (50% below 25 deg C power failure rate) more than 10 years (in lithium battery)
Withstand Voltage
(Non-charging metal part between the exposed conductive parts terminal, control output operation between the power supply circuit) AC2000V 50 / 60Hz 1min AC1000V 50 / 60Hz 1min (non-continuous contacts between)
Impact Resistance
3 times for each 300m / s 2 3 axis in each direction
Voltage Influence
+/- 0.01% +/- 0.05s less than + 0.01% is the value for the interval of time set
Installation Method
Table mounting surface
Lifespan
50,000 times or more (motor load AC250V 1HP) 5 million times (resistance load AC250V 15A) 5 million times : Mechanical: (20 deg C) ​​ electrical 100 000 times or more 10,000 or more times (lamp load AC100V 100W) 5 million times (inductive load AC250V 10A
Insulation Resistance (Mohm)
Non-charging metal part between the exposed conductive parts and more than 100 terminals, control output operation between the power supply circuit, non-continuous contact between
Power Supply Voltage (V)
AC100 to 240V 50 / 60Hz (shared)
Power Consumption
About 2.4VA (AC264V-time)
Ambient Humidity
35 to 85%
Language Display
Japanese table \ Symbol
Mounting Direction
Warp direction
Effect of Temperature
+/- 0.01% +/- 0.05s less than + 0.01% is the value for the interval of time set
Noise Immunity
Between power terminals: square wave noise due to +/- 1.5kV noise simulator (pulse width 100ns / 1micros rise 1ns)
EMC Standard
EMI: EN61326, radiated interference field strength: EN55011 Group1 class A, noise terminal voltage: EN55011 Group1 class A, EMS: EN61326, Electrostatic Discharge Immunity: IEC61000-4-2, electromagnetic field immunity: IEC61000-4-3, conductivity noise immu
Compatible Safety Standards
cULus (Listing): C22.2 No.14 EN61010-1 (IEC61010-1) UL508 / CSA: 2 / Overvoltage category Pollution degree II A300 PILOT DUTY 1/3 HP AC120V VDE0106 / part100 electrical Appliance and Material Safety Law
Vibration Resistance
Each 4-cycle three-way 10 to 55Hz single amplitude 0.375mm (8 min / cycle)
Set Error
+/- 0.01% +/- 0.05s less than + 0.01% is the value for the interval of time set
Impact Resistance (Malfunction)
3 times for each 100m / s 2 3 axial direction
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.25mm 3 direction each 10min
Operating Time Variation
+/- 0.01% +/- 0.05s less than + 0.01% is the value for the interval of time set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Management in manufacturing process
5
From Japan
On 2018-01-29 11:04:16
With only confirming the part number, I made a mistake orders. Delivery was also made quickly.
This review is about item#8589585.