Buy more than* S$200* and get FREE SHIPPING

  • Digital Daily Time Switch H5F
  • Digital Daily Time Switch H5F
  • Digital Daily Time Switch H5F

Digital Daily Time Switch H5F H5F-KA

Item.#
08589603
Mfr.#
H5F-KA
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Consumption
About 2.4 VA(s) (during AC264 V)
Ambient Humidity
35 - 85%
Language Display
Japanese Notation
Mounting Direction
Portrait Orientation
Backup Time
With more than 5 years of continuity (25deg C), with over 10 years (25 degree power outage rate of over 50%) (with lithium batteries)
Withstand Voltage
AC2000V 50/60 Hz 1min (between conductive terminals and exposed non charging metal parts, operating pwoer supply circuits and control output) 0 Min AC1000V50/60 Hz (between non-contiguous contacts)
Impact Resistance
300 m s2 for 3 axes all directions 3 times each
Voltage Influence
Less than +/-0.01%+/-0.05s +/-0.01% of the intervals between setting times
Installation Method
The surface / DIN rail attachment (collective agreements)
Lifespan
mechanical:100,000 times or more (20 deg C) electric: 50,000 times or more (resistance load AC250V 15A) more than 50,000 times (motor load AC250V 1HP) 50,000 times or more (inductive load AC250V 10A)
Insulation Resistance (Mohm)
over 100 between conductive terminal, the exposed non charging metal parts, and between operation power supply circuit and a control output, between discontinuous points of contact
Control Output
point-of-contact 1a AC250V 15A(resistance load) DC24V 10A(resistance load) minimum application load DC5V 100mA (P standards, a reference value)
Periodic Error
Monthly difference +/- 15 s (25 degree c)
Case Color
Light gray (Mansel 5Y7/1)
Allowable Voltage Range
85 to 110% of power supply voltage
Operating Temperature Range (deg C)
-10-+55 (not in cases of freezing)
Weight (g)
About 160
Power Supply Voltage (V)
AC100-240V 50 / 60 Hz (common use)
EMC Standard
EMI:EN61326, radiated interference field strength: EN55011 Group1 class A, noise Terminal voltage: EN55011 Group1 class A, EMS:EN61326, electrostatic discharge immunity :IEC61000-4-2, field-strength immunity :IEC61000-4-3, conductive noise immunity :IEC61000-4-6, burst noise immunity :IEC61000-4-4, :IEC61000-4-5 surge immunity, Voltage dips / Electric shear immunity :EN61000-4-11, magnetic field strength and immunity :EN61000-4-8
Compatible Safety Standards
cULus(Listing):UL508/CSA C22.2 No.14 EN61010-1(IEC61010-1):degree of pollution2/over voltage category [II] A300 PILOT DUTY 1/3 HP AC120V VDE0106/part100 Safety standards for electrical equipment
Vibration Resistance
Single amplitude of 10-55Hz 0.375mm 3 direction 4 cycles each (8 minutes/(cycle))
Set Error
Less than +/-0.01%+/-0.05s +/-0.01% of the intervals between setting times
Impact Resistance (Malfunction)
100 m / s2 3 axel orientation 3 times each
Vibration Resistance (malfunction)
10-55Hz single amplitude width 0.25mm 3 directions ten min each
Operating Time Variation
Less than +/-0.01%+/-0.05s +/-0.01% of the intervals between setting times
Effect of Temperature
Less than +/-0.01%+/-0.05s +/-0.01% of the intervals between setting times
Noise Immunity
Between power supply terminals: +/-1.5 kV The square wave noise simulator noise (pulse with a width of 100ns/1micro which rises 1ns)