Buy more than* S$200* and get FREE SHIPPING

  • Digital Time Switch H5S
  • Digital Time Switch H5S
  • Digital Time Switch H5S

Digital Time Switch H5S H5S-WFA2

5.00 (1)
Item.#
08589637
Mfr.#
H5S-WFA2
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Consumption
About 2.9VA (At AC264V)
Installation Method
Surface mounting
Type
Weekly 2ch
Set Value
Minimum unit : 1min unit
Allowable Voltage Range
85 to 110% of power supply voltage
Case Color
Light grey (MUNSELL 5Y7/1)
Impact Resistance
300m/s2 3 axis 6 directions 3 times each
Vibration Resistance
10 to 55Hz, half amplitude 0.375mm, 3 directions, 2ch each
Voltage Influence
Less than +/-0.01%+/-0.05s +/- 0.01% is the value for the set time interval
Vibration Resistance (malfunction)
10-55Hz half amplitude width 0.25mm 3 directions 10 min each
Withstand Voltage
AC2950V50/60 Hz 5 min (between terminal conductive parts and exposed non-charging metal parts ) AC2000V 50/60Hz 1min ( between power supply circuit operation and control output, between the control output) 0 Min AC1000V50/60 Hz (between non-continuous contacts)
Operating Ambient Temperature (deg C)
-10 to +55 (however, don't freeze over or condensate)
Insulation Resistance (Mohm)
100 or more between terminal conductive parts and exposed non charging metal parts, between power supply circuit operation and control output, between the control output and between non-continuous contacts
Noise Immunity
Between power supply terminals: +/-1500 kV Square-wave noise by noise simulator (pulse width of 100ns/1micro rises 1ns)
Periodic Error
Month difference+/-15s(25deg C)
Control Output
Number of Circuits : 2 independent circuits (2a) Circuit: A separate circuit and power supply circuit (no voltage) Connectoracity: AC250V 15A (resistance load cos phi = 1) AC250V 15A (inductive load cos phi =0.7)
Language Display
Japanese Notation
Opreration Method
Digital Quartz Method
Pricision
(Clock) standard
Weight (g)
About 200
Power Supply Voltage (V)
AC100?240(50/60Hz combined use)
Ambient Humidity
25 - 85%
Compatible Safety Standards
cULus (Listing) :UL508/CSA C22.2 No.14 EN60730-2-7: degree of pollution 2 / over-voltage category ? VDE0106/part100 Electrical Appliance and Material Safety Law
Display
Day , time (24 h display <=> AM/PM12h display switching), minutes , seconds (0:0023:59, AM0:0011:59/PM0:0011:59) LCD digital display (character height 10 mm) Digital display of operation and the estimated time of operation Display of operation and tim
Set Error
Less than +/-0.01%+/-0.05s +/- 0.01% is the value for the set time interval
Impact Resistance (Malfunction)
100m/s2 3 axis 6 directions 3 times each
Lifespan
Mechanical: more than 100000 Electrical: More than 50000 times (resistance load AC250V 15A) More than 50000 times (resistance load DC30V 10A) More than 50000 times (inductive load AC250V 10A cosphi=0.7) More than 50000 times (resistance load AC250V 1HP)
Operating Time Variation
Less than +/-0.01%+/-0.05s +/- 0.01% is the value for the set time interval
Effect of Temperature
Less than +/-0.01%+/-0.05s +/- 0.01% is the value for the set time interval
Number of Configuration Steps
Weekly program: 40-step/ch
Time
1 cycle : 1 week ( 7days )
EMC Standard
EMI:EN60730-2-7 and radiated interference field strength :EN60730-2-7 (CISPR 22 class B), noise terminal voltage (continuous) (CISPR 22 class B) :EN60730-2-7, (discontinuous) EN60730-2-7(CISPR 14-1), Harmonic current :EN60730-2-7 (IEC61000-3-2 class A), v
Backup Time
More than five consecutive years (25deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation management of the freezer
5
From Japan
On 2015-07-16 16:01:43
Purchased to suppress the peak demand of electricity. Because it can be set for each day of the week, holiday mode was made. With the operation on the 10th, we got the original. We will purchase another (already), control the 12 fans and plan to further conserve power.
This review is about item#08589637.