Buy more than* S$200* and get FREE SHIPPING

  • Digital Time Switch H5S
  • Digital Time Switch H5S
  • Digital Time Switch H5S

Digital Time Switch H5S H5S-YFA2-X

5.00 (1)
Item.#
08589673
Mfr.#
H5S-YFA2-X
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Set Value
Smallest unit: 1min Unit
Allowable Voltage Range
85-110% of the supply voltage
Case Color
Light gray (Munsell 5Y7 / 1)
Power Consumption
About 3.2VA (AC264V-time)
Installation Method
Table \ mounting surface
Type
Year 2ch
Impact Resistance (Malfunction)
3 times for each 100m / s 2 3 axes 6 directions
Lifespan
Mechanical: Electrical 100,000 times or more: (inductive load AC250V 10A cosphi = 0.7) 5 million times (resistance load DC30V 10A) 5 million times (resistance load AC250V 15A) 5 million times more than 50 000 times or more (motor load (lamp load AC100V 10
Operating Ambient Temperature (deg C)
(No freezing No condensation) -10 to +55
Number of Configuration Steps
Weekly program: 48 step / ch (season setting is not used), 24 steps / ch (season setting when using) year program: four sets / ch annual holiday set: 16 sets
Time
(Built-in calendar up to 2099) 1 year: 1 cycle
EMC Standard
EMI: EN60730-2-7, radiated interference field strength: EN60730-2-7 (CISPR 22 class B), the noise terminal voltage (continuous): EN60730-2-7 (CISPR 22 class B), the noise terminal voltage (discontinuous ): EN60730-2-7 (CISPR 14-1), harmonic current: EN607
Backup Time
5 consecutive years (25 deg C)
Impact Resistance
3 times for each 300m / s 2 3 axes 6 directions
Weight (g)
About200
Power Supply Voltage (V)
AC100 to 240 (50 / 60Hz shared)
Ambient Humidity
25 to 85%
Language Display
Japanese table \ Symbol
Opreration Method
Quartz digital system
Pricision
(Clockwise) temperature compensation
Vibration Resistance
10 to 55Hz amplitude 0.375mm 3 pieces each direction 2ch
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.25mm 3 direction each 10min
Withstand Voltage
(Non-charging between metal parts and exposed conductive parts terminal) AC2000V 50 / 60Hz 1min AC2950V 50 / 60Hz 1min (between control output and operation power circuit, control output between) AC1000V 50 / 60Hz 1min (non-continuous contacts between)
Insulation Resistance (Mohm)
Non-charging metal part between the exposed conductive parts and more than 100 terminals, control output operation between the power supply circuit, control output between non-continuous contacts between
Noise Immunity
Between power terminals: square wave noise due to +/- 1500V noise simulator (pulse width 100ns / 1micros rise 1ns)
Periodic Error
Monthly deviation +/- 15s (-10 to + 45 deg C), monthly deviation +/- 20s (+ 45 to + 55 deg C)
Control Output
Number of Circuits: 2 independent circuit (2a) circuit: another circuit and power supply circuit (voltage-free) Capacity: AC250V 15A (resistive load cosphi = 1), AC250V 15A (inductive load cosphi = 0.7)
Compatible Safety Standards
II VDE0106 / part100 Electrical Appliance and Material Safety Law 2 / Overvoltage category Pollution degree: cULus (Listing): C22.2 No.14 EN60730-2-7 UL508 / CSA
Display
Day of the week, when (24h display <=>AM / PM12h display switching), minutes, seconds and digital display by (0: 00 to 23: 59, AM0: 00 to 11: 59 / PM0:: 00 to 11 59) LCD (character height 10mm time chart display of the operating plan and time digital disp
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation management of the freezer
5
From Japan
On 2015-07-16 16:01:43
Purchased to suppress the peak demand of electricity. Because it can be set for each day of the week, holiday mode was made. With the operation on the 10th, we got the original. We will purchase another (already), control the 12 fans and plan to further conserve power.
This review is about item#08589637.