Buy more than* S$200* and get FREE SHIPPING

  • Digital Time Switch H5S
  • Digital Time Switch H5S
  • Digital Time Switch H5S

Digital Time Switch H5S H5S-YA4-X

5.00 (1)
Item.#
08589682
Mfr.#
H5S-YA4-X
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
509.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Voltage Range
85-110% of the supply voltage
Case Color
Light gray (Munsell 5Y7 / 1)
Power Consumption
About 3.5VA (AC264V-time)
Installation Method
Embedded mounting
Type
Year 4ch
Set Value
Smallest unit: 1min Unit
Operating Ambient Temperature (deg C)
(No freezing No condensation) -10 to +55
Number of Configuration Steps
Weekly program: 48 step / ch (season setting is not used), 12 steps / ch (season setting when using) year program: four sets / ch annual holiday set: 16 sets
Time
(Built-in calendar up to 2099) 1 year: 1 cycle
EMC Standard
EMI: EN60730-2-7, radiated interference field strength: EN60730-2-7 (CISPR 22 class B), the noise terminal voltage (continuous): EN60730-2-7 (CISPR 22 class B), the noise terminal voltage (discontinuous ): EN60730-2-7 (CISPR 14-1), harmonic current: EN607
Backup Time
5 consecutive years (25 deg C)
Impact Resistance
3 times for each 300m / s 2 3 axes 6 directions
Vibration Resistance
10 to 55Hz amplitude 0.375mm 3 pieces each direction 2ch
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.25mm 3 direction each 10min
Power Supply Voltage (V)
AC100 to 240 (50 / 60Hz shared)
Ambient Humidity
25 to 85%
Language Display
Japanese table \ Symbol
Opreration Method
Quartz digital system
Pricision
(Clockwise) temperature compensation
Weight (g)
About200
Withstand Voltage
(Non-charging between metal parts and exposed conductive parts terminal) AC2000V 50 / 60Hz 1min AC2950V 50 / 60Hz 1min (between control output and operation power circuit, control output between) AC1000V 50 / 60Hz 1min (non-continuous contacts between)
Insulation Resistance (Mohm)
Non-charging metal part between the exposed conductive parts and more than 100 terminals, control output operation between the power supply circuit, control output between non-continuous contacts between
Noise Immunity
Between power terminals: square wave noise due to +/- 1500V noise simulator (pulse width 100ns / 1micros rise 1ns)
Periodic Error
Monthly deviation +/- 15s (-10 to + 45 deg C), monthly deviation +/- 20s (+ 45 to + 55 deg C)
Control Output
Number of circuits: 4 independent circuit (4a) circuit: another circuit and power supply circuit (no voltage) capacity: AC250V 3A (resistive load cosphi = 1), AC250V 2A (inductive load cosphi = 0.4)
Compatible Safety Standards
II VDE0106 / part100 Electrical Appliance and Material Safety Law 2 / Overvoltage category Pollution degree: cULus (Listing): C22.2 No.14 EN60730-2-7 UL508 / CSA
Display
Day of the week, when (24h display <=>AM / PM12h display switching), minutes, seconds and digital display by (0: 00 to 23: 59, AM0: 00 to 11: 59 / PM0:: 00 to 11 59) LCD (character height 10mm time chart display of the operating plan and time digital disp
Impact Resistance (Malfunction)
3 times for each 100m / s 2 3 axes 6 directions
Lifespan
Mechanical: Electrical 100,000 times or more: (inductive load AC250V 10A cosphi = 0.7) 5 million times (resistance load DC30V 10A) 5 million times (resistance load AC250V 15A) 5 million times more than 50 000 times or more (motor load (lamp load AC100V 10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation management of the freezer
5
From Japan
On 2015-07-16 16:01:43
Purchase in order to reduce the peak demand of power. Can be set for each day of the week, I was able to holiday mode. In the operation of the 10 days, the original was taken. Another one buy with (already), and the control of 12 units a fan, is expected to further power savings.
This review is about item#08589637.