Buy more than* S$200* and get FREE SHIPPING

  • Time Counter H7HP
  • Time Counter H7HP
  • Time Counter H7HP

Time Counter H7HP H7HP-A

5.00 (1)
Item.#
08589847
Mfr.#
H7HP-A
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (Malfunction)
3 times for each 196m / s 2 3 axis in each direction
Reset Method
External reset, manual reset
Ambient Humidity
35 to 85%
Installation Method
Embedded mounting
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Power Failure Memory
(More than 200,000 times the number of times of rewriting) Backups With EEP-ROM
Maximum Counting Speed
(Switching by DIP switch) 30Hz, 5kHz
Display Type
7-segment negative type LCD (red backlit)
Accessories
Waterproof packing, adapter for mounting embedded
Count Range
-99999 to 999999
Power Supply
External: DC12V 50mA
Case Color
Gray smoke (only front part 5Y7 / 1 (light gray))
Mode
Input: addition and subtraction (individual input) (total counter) • integration (time counter at the time)
Withstand Voltage
Control input terminal between AC2000V 1min power supply terminal:: AC2000V 1min non-charging metal part between the exposed conductive parts terminal
Time Specification
0.1 to 99999.9h/1s to 99h59min59s
Response Speed
Input reset: time counter during 20ms, the total counter time 20ms / 1ms Start (automatic switching to match the counting speed): time counter during 20ms key protection: about 1s
Power Supply Voltage (V)
AC100 to 240(50/60Hz)
Allowable Voltage Range
85-110% of the rated power supply voltage
Electrostatic Yield Strength
Display part: 8kV (malfunction), 15kV (destruction) dip switch unit: 4kV (malfunction), 8kV (destruction)
Storage Temperature Range (degree c)
(No freezing) -25 to +65
Impact Resistance
3 times for each 294m / s 2 3 axis in each direction
Operating Ambient Temperature (deg C)
(No freezing) -10 to +55
Input Signal
Count 1 (addition), count 2 (subtraction), reset, key protection key protected only non-voltage input
Input Method
(Switching by DIP switch) (PNP transistor input) shared (NPN transistor input, contact input) / voltage input No-voltage input
Connection Method
External: Screw terminal
Protection Structure
Only Panel Table surface (although indoor) JEM standard IP66G, USA NEMA standard Type 4
Weight (g)
About106
Number of Digits
Six figures
Pricision
Time: +/- 100ppm (-10 to + 55 ℃)
Power Consumption
AC Power: 6.5VA below, DC Power: 0.6W or less
Vibration Resistance (malfunction)
Each 4-cycle three-way 10 to 55Hz single amplitude 0.5mm (8 min / cycle)
Impulse Voltage(V)
Non-charging metal part between the exposed and 3kV conductive part terminal:: 4.5kV between power supply terminals
Vibration Resistance
Each 4-cycle three-way 10 to 55Hz single amplitude 0.75mm (8 min / cycle)
Functions
(Switching by DIP switch) total counter / time counter shared
Input
Count, start, gate, reset No-voltage input (NPN transistor input) short circuit (ON state) impedance 1kohm or less, short-circuit (ON state) residual voltage DC2V below, open (OFF state) impedance 100kohm or more
voltage input (PNP transistor input)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as an indicator to count product passing through the production line
5
From Japan
On 2014-12-10 15:53:52
Previously I used a counter for liquid crystal display, but I chose this item because the number is small and it is difficult to see the color. Although I was concerned about the price somewhat because it is made by Omron, the characters are bigger than the previous ones, so it's easier to see. When attaching to the panel the plastic part of the frame bent (cracked and cracked).
This review is about item#08589847.