Buy more than* S$200* and get FREE SHIPPING

  • Small Time Counter H7 Et-N
  • Small Time Counter H7 Et-N
  • Small Time Counter H7 Et-N

Small Time Counter H7 Et-N H7ET-N1

5.00 (1)
Item.#
08589883
Mfr.#
H7ET-N1
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Digits
7
Opreration Method
Adding
Pricision
Time: +/- 100ppm (25 ℃)
Electrostatic Yield Strength
+/- 8kV (malfunction)
Reset Method
External reset / manual reset
Case Color
Light Gray
Protection Structure
However (indoor), only the panel table surface IEC standard IP66, NEMA Standards USA Type 4
Insulation Resistance (Mohm)
Non-charging metal part between (at DC500V mega) was exposed to the conductive part terminal more than 100
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns, 1micros rise 1ns) +/- 500V (total input terminals / reset terminals)
Accessories
Waterproof packing, adapter for mounting embedded, unit seal
Safety Standards
C22.2 No.14 get EN61010-1 (IEC61010-1) UL863 CSA: VDE0106 Part100 fit (EN61326) fit III conformity to EMC standards 2 / Overvoltage category Pollution degree (finger protection provisions) LR STANDARDS
Impact Resistance
3 times for each 300m / s 2 6 direction
Withstand Voltage
Non-charging metal part between the exposed and 50 / 60Hz 1min conductive part terminal AC1000V
Counting Input
No-voltage input
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.15mm 3 direction each 10min
Power
No need for external power (internal battery)
Character Height (mm)
8.6
Ambient Humidity
25 to 85%
Back Light
Nothing
Minimum Pulse Width
(Timing) 1s
Mounting Method
Embedding type
Weight (g)
About60
Operating Ambient Temperature (deg C)
(No freezing No condensation) -10 to +55
Impulse Voltage(V)
Non-charging metal part between the exposed and 4.5k / conductive part terminal
Storage Temperature (DegreeC)
(No freezing No condensation) -25 to +65
Input
OFF with a minimum impedance 750kohm or more (ability 1.0V) when opened residual voltage less than 0.5V ON short circuit at the time of maximum impedance 10kohm or less counting input / reset input short circuit
EMC Standard
EMI: EN61326 radiated disturbance field strength: EN55011 Group 1 Class BEMS: EN61326 Electrostatic Discharge Immunity: EN61000-4-2 electromagnetic field immunity: (AM modulation) N61000-4-3, (pulse modulation) EN61000-4-3 conductivity noise immunity: EN6
Display Type
(Numeric table shown by the liquid crystal) LCD (Table indicated by zero suppression)
Vibration Resistance
10 to 55Hz amplitude 0.375mm 3 pieces each direction 2h
Impact Resistance (Malfunction)
3 times for each 200m / s 2 6 direction
Time Specification
(Table shown) 0s to 999h59min59s / 0.0min to 9999h59.9min (switchable)
Reset
External reset / manual reset (minimum reset signal time 20ms)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation time measurement of sewage pump
5
From Japan
On 2014-04-04 17:58:36
When the liquid crystal screen is exposed to sunlight for a long time, the display may disappear. I hope to improve durability in external environment.
This review is about item#37651634.