Buy more than* S$200* and get FREE SHIPPING

  • Coupling E69-[]

Coupling E69-[] E69-C10B

5.00 (2)
Item.#
08590032
Mfr.#
E69-C10B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It is in the standard type values.
Type
Standard type
Axial Displacement (mm)
+/-0.4
Torsional Stiffness (N/m/rad)
7
Outer Diameter (phi mm)
22
Eccentricity (mm)
0.5
Material
Resin
Tolerance
h8
Weight (g)
4
Drift Angle (degree)
6
Moment of Inertia (kg / m2)
1.2x10-7
Allowable Torque (N m)
0.8
Inner Diameter (phi mm)
Axis: 10
Compatible Rotary Encoder Form
Form E6F-C Shaft Diameter phi10, form E6F-A shaft diameter phi10 (only code drawer type)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of motor and encoder connection broken
5
From Japan
On 2017-11-09 06:37:59
It is normal. There are several. Next time it will be exchange after 5-10 years.
This review is about item#08586645.
Connection between rotary encoder and drive spindle
5
From Japan
On 2013-04-28 15:06:09
Those which was a main body accessory broke due to aging, and this time it reached purchase at this site. If you go through our agent, arrange it around Friday evening, arrange for the next Monday ~ If further manufacturer will ship it the next day, actual receipt of us will be Wednesday. Since we corresponded by sending out on Sunday here, we received goods on Monday. Since the lead time was clearly stated, answers to users can also be reached based on this, so that the construction date can be informed early and credit will be obtained. I am always saved. Thank you.
This review is about item#08586855.