Buy more than* S$200* and get FREE SHIPPING

  • E5CN/E5CN-U Basic-type Digital Temperature Controller
  • E5CN/E5CN-U Basic-type Digital Temperature Controller
  • E5CN/E5CN-U Basic-type Digital Temperature Controller

E5CN/E5CN-U Basic-type Digital Temperature Controller E5CN-RT

5.00 (2)
Item.#
08590111
Mfr.#
E5CN-RT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (mm)
48x48
Auxiliary Output
Without
Type
Terminal-block type
Number of Outputs
-
Power Consumption (VA)
Maximum: 7.5
Case Color
Black
Integration Time (I)
0-3999s (1-s unit)
Body Weight (g)
About 150
Control Period
0.5, 1-99s (1-s unit)
Output
Relay
Alarm Setting Value
-
Withstand Voltage
AC2300V 50 or 60Hz 1min (different pole charging terminal)
Input Impedance (ohm)
150 LESS THAN INPUT CURRENT AND INPUT VOLTAGE OVER 1 M When connecting to form ES2-HB, please use one connection
Vibration Resistance
10-55Hz single amplitude of 0.75mm with 2 shaft directions at 2 hours each
Control Output
1a AC250V 3A (resistance load) electric lifespan is100,000 times with a Minimum application load of 5V 10mA
Voltage Influence
THERMOCOUPLE INPUT (R, S, B, W, P [II]): (+/- 1 %PV OR +/-0. 10 degree C HIGHER) +/- 1 DIGIT LESS OTHER THERMOCOUPLE INPUT: (+/- 1 %PV OR +/- 4 C LARGER) +/- 1 DIGIT LESS K SENSOR is BELOW-100 degree C IS +/-0 and within 10 degree C PLATINUM MEASUREMEN
Functions
MANUAL OUTPUT, CONTROL, LOOP BREAK ALARM FUNCTION, MULTI SP, SP LAMP, OPERATION GUZZLERS MITT, INPUT DIGITAL FILTERING, SELF-TUNING, TEMPERATURE INPUT CORRECTION, RUN / STOP, PROTECT, etc
Effect of Temperature
THERMOCOUPLE INPUT (R, S, B, W, P [II]): (+/- 1 %PV OR +/-0. 10 degree C HIGHER) +/- 1 DIGIT LESS OTHER THERMOCOUPLE INPUT: (+/- 1 %PV OR +/- 4 C LARGER) +/- 1 DIGIT LESS K SENSOR is BELOW-100 degree C IS +/-0 and within 10 degree C PLATINUM MEASUREMEN
Input Type
Thermocouple measuring multi input
Protection Feature
Memory: Nonvolatile memory (write to 1 million views)
Derivative Time (D)
0-3999s (1-s unit), and when the RT is ON, it is 0.0-999.9 (0.1-s unit)
Storage Temperature Range (degree c)
-20 to+60 (not in cases of humidity or freezing)
Reset
Manual-reset value: 0.0 to 100.0% (0.1% unit)
Operating Ambient Temperature (deg C)
-10 to + 55 (not in cases of ice or condensation) 3 Year warranty:-10 to + 50
Sampling Period
250ms
Character Height (mm)
PV:11, SV:6.5
Event Input
Without
Weight (g)
Fitings: About 10
Communication Function
Without
Insulation Resistance (Mohm)
20 or more (with DC500V mega)
Ambient Humidity
10 to 80% Relative humidity
Proportional Band (P)
0.1 - 999.9EU (0.1EU unit)
Allowable Voltage Range
85 to 110% of power supply voltage
Sensitivity
Adjustment: 0.1 - 999.9EU (0.1EU units)
Indicating Type
Single light emitting fisplay that can display up to 11 segments (can also show up to 7 segments)
Impact Resistance
300 m / s2, 3 shaft orientations 3 times each
Control Method
ON/OFF or 2 degree-of-freedom PID (with auto tuning)
Impact Resistance (Malfunction)
100 m / s2, 3 shaft orientations 3 times each
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Long life relay output, when closed or cut off, is opened and closed by the triac. When used with the DC load connected, output does not turn OFF. Please use with the AC load connected.
Vibration Resistance (malfunction)
10 - 55 Hz 20 m / s2 3 shaft-orientations 10min
Protection Structure
front: -- NEMA4X indoor type compliance (66 equvalence) rear case: -- IP20 terminal part: -- IP00
Setup Method
Digital settings that can be controlled using keys n the front
Effect Of Signal Source Resistance
Electric heat correspondance: 0.1 degree C / ohm UNDER, (LESS THAN 100 ohm), PLATINUM MEASURING TEMPERATURE RESISTANCE: 0.1 degree C SERVERNAME / ohm LESS (LESS THAN 10 ohm)
Power (V)
AC 100-240 for ES1B externally supplied power source: -- DC12V+/-10% 20mA with short circuit protection circuit
Indication Accuracy
Thermocouples: (of indicated value +/- 0.3% or +/- 1 degree c higher) +/- 1 digit less K (-200 TO 1300 degree C RANGE), T,N are below -100 degress, and U and L are below +/-2deg C+/-1 digitsThere are no regulations for B under 400deg CB's 400 - 800deg C
Input
Sensor input: THERMOCOUPLE / K, J, T, E, L, U, N, R, S, B, W, PL [II] Platinum temperature resistance measuring (Pt100ohm), JPt100 Non-contact temperature sensor/10 to 70 degree c 60-120 degree c, 115-165 degree c, 140-260 degree c 0-50 MV/voltage inp
Option
Without
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of power distribution board, on / off of burner
5
From Japan
On 2017-05-25 15:01:30
Compatibility with pt100 is good, setting was also easy. It would have been better if the electricity distribution map was easy to see a little more.
This review is about item#8590145.
Humidity controller
5
From Japan
On 2013-06-26 16:40:56
The thing which I used until now, the digital display became hard to see, I bought it. It was cheaper than others and I bought omron products during the discount period, so I bought a total of 6 pieces very profitable. There is nothing wrong with the use.
This review is about item#08590145.