Buy more than* S$200* and get FREE SHIPPING

  • E5CN/E5CN-U Basic-type Digital Temperature Controller
  • E5CN/E5CN-U Basic-type Digital Temperature Controller
  • E5CN/E5CN-U Basic-type Digital Temperature Controller

E5CN/E5CN-U Basic-type Digital Temperature Controller E5CN-QT

5.00 (2)
Item.#
08590127
Mfr.#
E5CN-QT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (mm)
48x48
Allowable Voltage Range
85 to 110% of power supply voltage
Sampling Period
250ms
Character Height (mm)
PV:11, SV:6.5
Event Input
Nothing
Weight (g)
Installing fixture: about 10
Case Color
Black
Insulation Resistance (Mohm)
20 or more (with DC500V megger)
Body Weight (g)
About 150
Proportional Band (P)
0.1 - 999.9EU (0.1EU unit)
Effect Of Signal Source Resistance
Thermocouple : Below 0.1deg C/ohm ( below 100ohm) , Platinum resistance temperature detector : below 0.1deg C/ohm ( below 10ohm)
Operating Ambient Temperature (deg C)
-10 to + 55 (not in cases of ice or condensation) 3 Year warranty:-10 to + 50
Sensitivity
CONTROL: 0.1-999.9EU(0.1EU UNIT)
Indicating Type
11-segment digital display and single light display (7-segment display also possible)
Impact Resistance
300 m / s2, 3 shaft directions 3 times each
Control Method
ON/OFF or 2 degree-of-freedom PID (with auto tuning)
Control Output
With output voltage DC12V+/-15%(PNP) , Maximum load current 21mA , Short-circuit protection
Functions
Manual output, heating and cooling control, Loop break alarm function, Multi-SP, SP lamp, limiting the amount of operation , digital input filter, self-tuning,temperature input correction, RUN / STOP, protection etc.
Protection Structure
Front: Indoor compliance NEMA4X (Equivalent to IP66) Rear case: IP20 terminal area : IP00
Input Type
Thermocouple /Multi-input RTD
Impact Resistance (Malfunction)
100 m / s2, 3 shaft orientations 3 times each
Indication Accuracy
Thermocouples: ( indicated value of +/- 0.3% or +/- 1 degree c higher) +/- 1 digit less K (-200 TO 1300 degree C RANGE), T,N are below -100 degress, and U and L are below +/-2deg C+/-1 digit No regulations for B below 400deg C400?800deg Cof B is below+/-3deg CBelow 200 degreec R, S is +/- 3 degree C +/- 1
Input
Sensor input: THERMOCOUPLE / K, J, T, E, L, U, N, R, S, B, W, PL ? Platinum resistance temperature detector (Pt100ohm), JPt100 Non-contact temperature sensor/10 to 70 degree c 60-120 degree c, 115-165 degree c, 140-260 degree c Voltage input / 0?50mV
Reset
Manual-reset value: 0.0 to 100.0% (0.1% unit)
Control Period
0.5, 199s(1s unit)
Output
Voltage output ( for SSR drive )
Auxiliary Output
Nothing
Type
Terminal-block type
Number of Outputs
-
Power Consumption (VA)
Maximum: 7.5
Communication Function
Nothing
Integration Time (I)
0-3999s (1s unit)
Ambient Humidity
Relative humidity 10?80%
Effect of Temperature
THERMOCOUPLE INPUT (R, S, B, W, P ?): (+/- 1 %PV OR +/-0. 10 degree C HIGHER) +/- 1 DIGIT BELOW Other thermocouple inputs : (+/- 1 %PV OR +/- or a greater of +/-4deg C ) +/- 1 digit below -100 deg C or less of K sensor is within +/-10 deg C Platinum RTD input: (+/- 1 %PV OR +/-0. 2 degree C hig
Option
Nothing
Derivative Time (D)
0-3999s (1-s unit), and when the RT is ON, it is 0.0-999.9 (0.1-s unit)
Storage Temperature Range (degree c)
-20 to+60 (no condensation or freezing)
Withstand Voltage
AC2300V 50 or 60Hz 1min (different pole charging terminal)
Input Impedance (ohm)
Input current less than 150, Voltage input more than 1M When connecting to form ES2-HB, please use 1:1 connection
Vibration Resistance
10-55Hz half amplitude of 0.75mm with 3 shaft directions 2 hours each
Voltage Influence
THERMOCOUPLE INPUT (R, S, B, W, P ?): (+/- 1 %PV OR +/-0. 10 degree C HIGHER) +/- 1 DIGIT BELOW Other thermocouple inputs : (+/- 1 %PV OR +/- or a greater of +/-4deg C ) +/- 1 digit below -100 deg C or less of K sensor is within +/-10 deg C Platinum RTD input: (+/- 1 %PV OR +/-0. 2 degree C hig
Alarm Setting Value
-
Setup Method
Digital setting by key front
Protection Feature
Memory: Nonvolatile memory (no. of time of writing more than 1 million times)
Power (V)
AC 100-240 for ES1B externally supplied power source: -- DC12V+/-10% 20mA with short circuit protection circuit
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Long life relay output, when closed or cut off, is opened and closed by the triac. When used with the DC load connected, output does not turn OFF. Please use with the AC load connected.
Vibration Resistance (malfunction)
10 - 55 Hz 20 m / s2 3 shaft-orientations 10min
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of power distribution board, on / off of burner
5
From Japan
On 2017-05-25 15:01:30
Compatibility with pt100 is good, setting was also easy. It would have been better if the electricity distribution map was easy to see a little more.
This review is about item#8590145.
Humidity controller
5
From Japan
On 2013-06-26 16:40:56
The thing which I used until now, the digital display became hard to see, I bought it. It was cheaper than others and I bought omron products during the discount period, so I bought a total of 6 pieces very profitable. There is nothing wrong with the use.
This review is about item#08590145.