Buy more than* S$200* and get FREE SHIPPING

  • E5CN/E5CN-U Basic-type Digital Temperature Controller
  • E5CN/E5CN-U Basic-type Digital Temperature Controller
  • E5CN/E5CN-U Basic-type Digital Temperature Controller

E5CN/E5CN-U Basic-type Digital Temperature Controller E5CN-CT

5.00 (1)
Item.#
08590136
Mfr.#
E5CN-CT
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
48x48
Auxiliary Output
None
Type
Terminal block type
Weight (g)
Fitting : About 10
Case Color
Black
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Ambient Humidity
10-80% relative humidity
Allowable Voltage Range
85-110% of the supply voltage
Control Method
Two-degree-of-freedom PID or ON / OFF (with auto tuning)
Control Output
DC4 to 20mA / DC0 to 20mA load 600ohm or less Resolution about 10000
Functions
Manual output, heating and cooling control, loop burnout alarm function , multi SP, SP ramp, manipulated variable limit, input digital filter, self-tuning, temperature input shift, run / stop, protection, etc.
Setup Method
Digital setting by front key
Protection Feature
(One million times the number of writes) non-volatile memory: memory
Power (V)
10% 20mA short circuit protection with DC12V +/-: AC100 to 240 type ES1B External power supply
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Long life relay output, when closed or cut off, is opened and closed by the triac. When used with the DC load connected, output does not turn OFF. Please use with the AC load connected.
Vibration Resistance (malfunction)
10 to 55Hz 20m / s 2 3 axial 10min
Effect of Temperature
Whichever is greater 4 deg C +/- or PV (+/- 1%: thermocouple input of 1 digit max other people) +/- large 10 deg C +/- or PV (R, S, B, W, PII) :( +/- 1% thermocouple input -100 deg C less than 1 digit max K sensor) +/- platinum RTD input 10 deg C within +
Option
None
Derivative Time (D)
When the ON 0.0 to 999.9 0 to 3999s (1s unit), RT is (0.1s units)
Storage Temperature Range (degree c)
-20 to +60(No condensation, No freezing)
Withstand Voltage
60Hz 1min or AC2300V 50 (different polarity charging unit terminal)
Sampling Period
250ms
Character Height (mm)
PV:11,SV:6.5
Event Input
None
Power Consumption (VA)
Max:7.5
Communication Function
None
Body Weight (g)
About150
Output
Current output
Input Impedance (ohm)
Current input 150 or less, 1 when connecting the ES2-HB voltage input more than 1M form: Please use one connection
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 axial direction 2h
Voltage Influence
Whichever is greater 4 deg C +/- or PV (+/- 1%: thermocouple input of 1 digit max other people) +/- large 10 deg C +/- or PV (R, S, B, W, PII) :( +/- 1% thermocouple input -100 deg C less than 1 digit max K sensor) +/- platinum RTD input 10 deg C within +
Protection Structure
Front: NEMA4X Indoor compliant (IP66 equivalent) rear case: IP20 terminal area: IP00
Input Type
Thermocouple / RTD multi-input
Impact Resistance (Malfunction)
3 times for each 100m / s 2 , 3-axis direction
Indication Accuracy
And U -100 deg C below those) +/- large or 1 deg C +/- 0.3% +/- of the thermocouple readings :( 1 digit max K (-200 to 1300 deg C range), T, of N, L is +/- 2 deg C +/- 1 digit max. No provision is 400 deg C or less of B. 400 to 800 deg C of B is less than
Input
Sensor input: thermocouple / K, J, T, E, L, U, N, R, S, B, W, PLII platinum RTD / Pt100, JPt100 non-contact temperature sensor / 10 to 70 deg C, 60 to 120 deg C, 115 to 165 deg C, 140 to 260 deg C voltage input / 0 to 50mV
Reset
The manual reset value: 0.0 to 100.0% (0.1% increments)
Effect Of Signal Source Resistance
Thermocouple: 0.1 deg C / ohm or less (100ohm or less), platinum RTD: 0.1 deg C / ohm or less (10ohm or less)
Operating Ambient Temperature (deg C)
-10 to +55(No condensation, No freezing) Guarantee during three years:-10 to +50
Sensitivity
Regulation: 0.1 to 999.9EU (0.1EU units)
Indicating Type
(7-segment table also shown possible ) single emission Table shows and 11-segment digital table shows
Impact Resistance
3 times for each 300m / s 2 , 3-axis direction
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Humidity regulator
5
From Japan
On 2013-06-26 16:40:56
Is a thing that has been used until now, digital display is difficult to see, I bought. Since the addition Omron product a cheap than the other was able to purchase the period of discount, was total purchase six in the very profitable. There is nothing wrong to use.
This review is about item#08590145.