Buy more than* S$200* and get FREE SHIPPING

  • Basic Type Digital Temperature Controller E5EN
  • Basic Type Digital Temperature Controller E5EN
  • Basic Type Digital Temperature Controller E5EN

Basic Type Digital Temperature Controller E5EN E5EN-C3T AC100-240V

Item.#
08590233
Mfr.#
E5EN-C3T AC100-240V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
25-85% relative humidity
Output
Current output
Sampling Period
250ms
Size (mm)
DIN48x96
Power Consumption
About10VA
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Indication Accuracy
And U -100 deg C below K (-200 to 1300 deg C range), T, of N, L is +/- 2 1 digit max people) +/- large or 1 deg C +/- 0.5% +/- of the thermocouple readings :( deg C +/- 1 digit max. No provision is 400 deg C or less of B. 200 deg C below R, and S is bette
Reset
The manual reset value: 0.0 to 100.0% (0.1% increments)
Impact Resistance (Malfunction)
3 times for each 100m / s 2 , 3-axis direction
Vibration Resistance (malfunction)
10 to 55Hz 20m / s 2 3 axial 10min
Effect of Temperature
Whichever is greater 4 deg C +/- or PV (+/- 1%): thermocouple input of 1 digit max other person) +/- large 10 deg C +/- or PV (R, S, B) :( +/- 1% thermocouple input +/- -100 deg C less than 1 digit max K sensor is +/- 10 deg C within platinum RTD input: 1
Storage Temperature Range (degree c)
-25 to +65(No condensation, No freezing)
Impact Resistance
3 times for each 300m / s 2 , 3-axis direction
Protection Structure
Front: NEMA4X Indoor compliant (IP66 equivalent) rear case: IP20 terminal area: IP00
Functions
Manual output, heating and cooling control, loop burnout alarm function , multi SP, SP ramp, manipulated variable limit, input digital filter, self-tuning, temperature input shift, run / stop, protection, etc.
Effect Of Signal Source Resistance
Thermocouple: 0.1 deg C / ohm or less (100ohm or less), the BRS sensor 0.2 deg C / ohm or less (100ohm or less) platinum RTD: 0.4 deg C / ohm below (10ohm or less)
Setup Method
Digital setting by front key
Weight (g)
Fitting : About 100
Input
Resistance temperature measurement K, J, T, E, L, U, N, R, S, B platinum: Thermocouple: (multi-input) sensor input RTD / thermocouple body: Pt100, JPt100 non-contact temperature sensor: 10 to 70 deg C, 60 to 120 deg C, 115 to 165 deg C, 160 to 260 deg C v
Allowable Voltage Range
85-110% of the supply voltage
Control Method
Two-degree-of-freedom PID or ON / OFF (with auto tuning)
Type
Terminal block type
Character Height (mm)
PV:14,SV:9.5
Number of Outputs
3-point alarm output
Body Weight (g)
About260
Alarm Setting Value
(Decimal point position is due to the input type) -1999 to 9999
Alarm Output
100 000 times the minimum applicable load 5V 10mA 1a AC250V 3A (resistive load) Electrical life
Sensitivity
Regulation: 0.1 to 999.9EU (0.1EU units)
Input Impedance
Please use one connection: 1 When connecting the ES2-HB current input 150ohm, voltage input 1Mohm or more form
Operating Ambient Temperature (deg C)
-10 to +55(No condensation, No freezing) Guarantee during three years:-10 to +50
Withstand Voltage
60Hz 1min or AC2000V 50 (different polarity charging unit terminal)
Indicating Type
(7-segment table also shown possible ) single emission Table shows and 11-segment digital table shows
Control Output
DC4 to 20mA / DC0 to 20mA load 600ohm or less Resolution about 2700
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 axial direction 2h
Power (V)
10% 20mA short circuit protection with DC12V +/-: AC100 to 240 type ES1B External power supply
Voltage Influence
Whichever is greater 4 deg C +/- or PV (+/- 1%): thermocouple input of 1 digit max other person) +/- large 10 deg C +/- or PV (R, S, B) :( +/- 1% thermocouple input +/- -100 deg C less than 1 digit max K sensor is +/- 10 deg C within platinum RTD input: 1
Derivative Time (D)
When the ON 0.0 to 999.9 0 to 3999s (1s unit), RT is (0.1s units)
Protection Feature
(One million times the number of writes) non-volatile memory: memory