Buy more than* S$200* and get FREE SHIPPING

  • Temperature Controller, Digital Controller, Basic Type E5AN
  • Temperature Controller, Digital Controller, Basic Type E5AN
  • Temperature Controller, Digital Controller, Basic Type E5AN

Temperature Controller, Digital Controller, Basic Type E5AN E5AN-Q1T AC100-240V

Item.#
08590267
Mfr.#
E5AN-Q1T AC100-240V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Allowable Voltage Range
85-110% of the supply voltage
Setup Method
Digital setting by front key
Weight (g)
Fitting : About 100
Size (mm)
DIN96x96
Power Consumption
About11VA
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Power (V)
AC100 to 240
Character Height (mm)
PV:15,SV:9.5
Operating Ambient Temperature (deg C)
-10 to +55(No condensation, No freezing) Guarantee during three years:-10 to +50
Effect of Temperature
Whichever is greater 4 deg C +/- or PV (+/- 1%): thermocouple input of 1 digit max other person) +/- large 10 deg C +/- or PV (R, S, B) :( +/- 1% thermocouple input +/- -100 deg C less than 1 digit max K sensor is +/- 10 deg C within platinum RTD input: 1
Indicating Type
(7-segment table also shown possible ) single emission Table shows and 11-segment digital table shows
Impact Resistance
3 times for each 300m / s 2 , 3-axis direction
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., support Output is contact point Output which can output alarm and simple calculation result.
Long life relay output, when closed or cut off, is opened and closed by the triac. When used with the DC load connected, output does not turn OFF. Please use with the AC load connected.
Functions
Manual output, heating and cooling control, loop burnout alarm function , multi SP, SP ramp, manipulated variable limit, input digital filter, self-tuning, temperature input shift, run / stop, protection, etc.
Voltage Influence
Whichever is greater 4 deg C +/- or PV (+/- 1%): thermocouple input of 1 digit max other person) +/- large 10 deg C +/- or PV (R, S, B) :( +/- 1% thermocouple input +/- -100 deg C less than 1 digit max K sensor is +/- 10 deg C within platinum RTD input: 1
Input
Resistance temperature measurement K, J, T, E, L, U, N, R, S, B platinum: Thermocouple: (multi-input) sensor input RTD / thermocouple body: Pt100, JPt100 non-contact temperature sensor: 10 to 70 deg C, 60 to 120 deg C, 115 to 165 deg C, 160 to 260 deg C v
Alarm Setting Value
(Decimal point position is due to the input type) -1999 to 9999
Sensitivity
Regulation: 0.1 to 999.9EU (0.1EU units)
Reset
The manual reset value: 0.0 to 100.0% (0.1% increments)
Input Impedance
Please use one connection: 1 When connecting the ES2-HB current input 150ohm, voltage input 1Mohm or more form
Ambient Humidity
25-85% relative humidity
Control Method
Two-degree-of-freedom PID or ON / OFF (with auto tuning)
Sampling Period
250ms
Number of Outputs
1 point alarm output
Body Weight (g)
About310
Output
Voltage output (SSR drive)
Type
Terminal block type
Vibration Resistance (malfunction)
10 to 55Hz 20m / s 2 3 axial 10min
Withstand Voltage
60Hz 1min or AC2000V 50 (different polarity charging unit terminal)
Storage Temperature Range (degree c)
-25 to +65(No condensation, No freezing)
Protection Structure
Front: NEMA4X Indoor compliant (IP66 equivalent) rear case: IP20 terminal area: IP00
Control Output
(Control output 2 is the maximum load current 21mA) output voltage DC12V + 15% (PNP) to DC12V-20% (PNP) maximum load current 40mA, short-circuit protection circuit with
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 axial direction 2h
Effect Of Signal Source Resistance
Thermocouple: 0.1 deg C / ohm or less (100ohm or less), the BRS sensor 0.2 deg C / ohm or less (100ohm or less) platinum RTD: 0.4 deg C / ohm below (10ohm or less)
Derivative Time (D)
When the ON 0.0 to 999.9 0 to 3999s (1s unit), RT is (0.1s units)
Protection Feature
(One million times the number of writes) non-volatile memory: memory
Indication Accuracy
And U -100 deg C below K (-200 to 1300 deg C range), T, of N, L is +/- 2 1 digit max people) +/- large or 1 deg C +/- 0.5% +/- of the thermocouple readings :( deg C +/- 1 digit max. No provision is 400 deg C or less of B. 200 deg C below R, and S is bette
Alarm Output
100 000 times the minimum applicable load 5V 10mA 1a AC250V 3A (resistive load) Electrical life
Impact Resistance (Malfunction)
3 times for each 100m / s 2 , 3-axis direction