Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermostat E5LD
  • Digital Thermostat E5LD
  • Digital Thermostat E5LD

Digital Thermostat E5LD E5LD-6 AC200V

4.78 (9)
Item.#
08590321
Mfr.#
E5LD-6 AC200V
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Thermistor is installed to the body.Taking off, extension of the lead wire cannot be done.
Ambient Humidity
35-85% relative humidity
Setup Method
Digital setting by up-and-down
Allowable Voltage Range
85-110% of the supply voltage
Temperature Setting Range (degree c)
-20.0 to 60.0
Power Consumption
About1.2VA
Control Method
ON / OFF operation
Functions
Setting value shift, control prohibition
Impact Resistance (Malfunction)
3 times for each 98m / s 2 , 6 direction
Withstand Voltage
AC2000V 50 / 60Hz 1min (different polarity live parts between terminals)
Storage Temperature Range (degree c)
-25 to +65(No condensation, No freezing)
Temperature Measuring Part
Shape, thermistor, 2m lead wire length on earth
Impact Resistance
3 times for each 294m / s 2 , 6 direction
Lifespan
Output relay: 100,000 times or more (electrical)
Sensitivity
Regulation: 0.5 to 9.0 deg C (0.5 deg C units)
Sampling Period
2S
Power Supply Voltage (V)
AC200
Input
Body temperature measuring thermistor
Case Color
Light gray (5Y8.5 / 1)
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Indicating Type
LCD digital all instructions
Type
Reverse action (heating)
Weight (g)
About200(Body only)
Memory
(Protection) non-volatile memory (number of writing times: 100,000 times)
Vibration Resistance (malfunction)
10 to 55Hz 19.6m / s 2 X, Y, Z each direction: 10min
Control Output
Relay output AC250V, 3A (resistive load) 1a
Specification
Setting value shift setting range: -9 to +9deg C(1dig C unit)
Vibration Resistance
10 to 55Hz 0.75mm X, Y, Z each direction 2h
Operating Ambient Temperature (deg C)
-10 to +55(No condensation, No freezing)
External Input
About 1mA OFF, the current flowing in the minimum impedance 100kohm or more ON, open at the time of maximum impedance 1kohm following short circuit: signal: contact signal input (ON behavior) setting value shift, control prohibition
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Automatic shutdown of the cooling water circulation pump in winter refrigerator
4
From Japan
On 2016-10-31 15:57:39
Than to buy a temperature controller and a sensor, because it is integrated can be purchased at low cost.
This review is about item#8590321.
Attic cooling
5
From Japan
On 2015-07-26 18:35:23
Whether it is the contact current capacity 3A not be increased until the 5A position?
This review is about item#37652483.
Temperature control
5
From Japan
On 2015-04-01 18:12:26
Convenient hysteresis setting is a place that can be set change at 0.1 ℃ step
This review is about item#08590312.
Use of the temperature sensor in the fermenter.
4
From Japan
On 2014-04-13 17:24:55
Connector wires so that will be meaningful to the outsider want to guide in (heater, etc.), including illustrations. Answering and description information on the phone was very good.
This review is about item#08590303.
Hairiki for heating
5
From Japan
On 2014-03-21 13:38:54
It will rely when urgent in use is a good a place to be delivered the next day, even on weekends.
This review is about item#37652501.
Use in thermal management of homemade rice koji
5
From Japan
On 2013-11-16 14:17:51
I think that it is easy to products that use even my amateur. Consultation center's Omron also supports It was nice and polite. Make a homemade rice koji In this device, I would like to make a sweet sake and various things.
This review is about item#08590337.
Germination test
5
From Japan
On 2013-07-23 18:42:03
It was for the price I'm glad a high degree of accuracy. Description of the setting value shift it was difficult to understand a little. It was good and get cited the use examples and the like.
This review is about item#08590346.
For contact of the abnormal temperature.
5
From Japan
On 2013-03-07 14:21:39
Product, in more compact than I thought, performance is was very good in the image Street.
This review is about item#08590303.
Control of the ventilation fan of vinyl house
5
From Japan
On 2013-02-13 17:59:38
Good points Set temperature can be shifted by the switch. Adjustment of the sensitivity can be set.
This review is about item#08590346.