Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermostat E5LD
  • Digital Thermostat E5LD
  • Digital Thermostat E5LD

Digital Thermostat E5LD E5LD-7 AC100V

4.50 (10)
E5LD-7 AC100V
Package Qty.
Ship pack of
139.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order., Thermistor is installed to the body.Taking off, extension of the lead wire cannot be done.
Ambient Humidity
Relative humidity 35 to 85%
Setup Method
Digital settings by up and down
Thermistor thermometer
Case Color
Light grey (5Y8.5/1)
Insulation Resistance (Mohm)
20 or more (with DC500V megger)
Indicating Type
All digital LCD indication
Inverse operation (for heating)
Weight (g)
About 200 (metal fittings not included)
(Protection) nonvolatile memory (writing cycle 10 times)
Vibration Resistance (malfunction)
10 - 55 Hz 19.6 m /, s2 X, Y,Z each direction : 10min
Control Output
Relay output AC250V, 3A (resistance load) 1a
Preset-value shift setting range: -9-+9 deg C (1 deg C unit)
Vibration Resistance
10 - 55 Hz 0.75mm X, Y, Z each directions 2h
Output relay: 10 times or more (electrical)
Control: 0.5 9.0 degree c (0.5 degreeC unit)
Sampling Period
Power Supply Voltage (V)
Character Height (mm)
Allowable Voltage Range
85 to 110% of power supply voltage
Temperature Setting Range (degree c)
30.0 - 110.0
Power Consumption
About 1.2VA
Control Method
ON/OFF operation
Shift setting, Control ban
Impact Resistance (Malfunction)
98 m / s2, six directions 3 times each
Withstand Voltage
AC2000V 50/60Hz 1min (between different poles live part terminals)
Storage Temperature Range (degree c)
-25-+65 (not in cases of freezing or condensation)
Temperature Measuring Part
Integral, Thermistors , lead wire length 2 m
Impact Resistance
294 m / s2, six directions 3 times each
Indication Accuracy
+/-[ Below ] (1 deg C+1 digit) +90?+110deg C: +/- (2 deg C+1 digit) below
Operating Ambient Temperature (deg C)
-10-+55 (not in cases of freeing or condensation
External Input
Signal : contact signal input(ON operation)shift setting , contrl ban: during short circuit impdedence ON at below 1kohm , Release time minituesimum impedence is oVer 100kohmor more during OFF, Inflowing current about 1mA
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Used for electric heaters for low temperature cooking
From Japan
On 2017-06-19 09:25:05
Because the withstand current of the switch is 3A, 600 W electric heaters can not be used, so we purchased additional relays. I want you to increase the withstand current.
This review is about item#8590337.
Automatic shutdown of cooling water circulation pump of freezer in winter
From Japan
On 2016-10-31 15:57:39
It is more integrated than buying a temperature controller and sensor, so it can be purchased inexpensively.
This review is about item#8590321.
Cooling back of cabin
From Japan
On 2015-07-26 18:35:23
Is the contact current capacity 3A, can it increase to 5 A?
This review is about item#37652483.
Temperature control
From Japan
On 2015-04-01 18:12:26
It is convenient where hysteresis setting can be changed at 0.1 ° C step
This review is about item#08590312.
It is used for temperature sensor in fermenter.
From Japan
On 2014-04-13 17:24:55
I would like you to show us the wiring including illustration including a connector (heater etc.) so that it can be easily understood by outsider. The answering by telephone and explanation was very good.
This review is about item#08590303.
In and Out for heating
From Japan
On 2014-03-21 13:38:54
It is good to be delivered the next day even at the weekend When you need to urgently in use it will be news.
This review is about item#37652501.
Used for temperature control of homemade rice koji
From Japan
On 2013-11-16 14:17:51
I think that it is easy to use product even for amateurs. Omron's consultation center's correspondence was also polite and good. I would like to make homemade rice koji with this equipment, and make sweet sake and various things.
This review is about item#08590337.
Germination test
From Japan
On 2013-07-23 18:42:03
It was good with high precision for price. The explanation of the setting value shift was a little confusing. It was good to have examples of use etc.
This review is about item#08590346.
For communication of abnormal temperature.
From Japan
On 2013-03-07 14:21:39
The product was more compact than I thought, the performance was as good as the image and it was very good.
This review is about item#08590303.
Control of a ventilator in a vinyl house
From Japan
On 2013-02-13 17:59:38
Good point Setting temperature can be shifted by switch. Adjustment of sensitivity can also be set.
This review is about item#08590346.