Buy more than* S$200* and get FREE SHIPPING

  • Programmable Logic Controller
  • Programmable Logic Controller
  • Programmable Logic Controller

Programmable Logic Controller CJ1W-OC211

Item.#
08590933
Mfr.#
CJ1W-OC211
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Connections
Removable terminal block
Maximum switch Current
2A
Current Consumption (A)
5V system: 0.09,24V system: 0.048
Compatible Standard
cULus (Class I Div2 hazardous location certified goods), NK, Lloyd, EC Directive
Maximum Switching Voltage (V)
AC250/DC24
Input/Output Occupying Number
Output / 1CH
Common Way
16 points per common
Number of Outputs
16 points
Specification
Mountable device: CPU device, extension set.