Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply S8VS
  • Switching Power Supply S8VS
  • Switching Power Supply S8VS

Switching Power Supply S8VS S8VS-01512

5.00 (4)
Item.#
08591432
Mfr.#
S8VS-01512
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage (V)
AC100 - 240
Installation Method
Corresponds to DIN rail attachment
Power Factor
-
Temperature Fluctuation
0.05%/deg C or less
Terminal Block
Screw terminal block
Output Voltage Adjustable Range (%)
-10-+15 (at V.AD)
Radiated Interference Field Intensity
EN61204-3 Class B compatibility
Outer Dimensions (Width W x Height H x Depth D) (mm)
22.5x85x96.4
higher Harmonics Current Regulation
EN61000-3-2 compatibility
Peak Hold Current Display
Not available
Output Ripple Noise Voltage
Below 2.0% (p-p) (rated input and output)
Output Voltage Display
Not available
Leakage Current (mA)
During 100V input: less than .5 200V input: 1 or less
Over-Voltage Protection
(S) (Thinner diode clamping method) If the internal feeback circuit is damaged, the clamped voltage load may become damaged as well (approx. 140-190% of the rated output voltage).
Disturbance Voltage
EN61204-3 Class B conformity, FCC class A conformity
Overcurrent Protection
105 to 160% of the normal power output is in shaded shapes, automatic reset
Input Curret (A)
100 V input time: below 0.45 200V input time: below .25
Replacement
Not available
Under Voltage Detection Output
Not available
Output Holding Time
20 ms or more (by rated input and output)
Input Variation Influence
0.5% or less (input AC85 - 264V and 100% load)
Impact Resistance (m/s2)
150 (no abnormalities when all six directions were taken 3 times each)
Efficiency
74% or more
Output Indicator
Available(color: green)
Output Voltage (V)
12
Operating Ambient Temperature (deg C)
-10 - 60
Weight (g)
160 or less
Capacity (W)
15
Mounting Direction
Standard attachment, sideways, on top
Storage Temperature (DegreeC)
-25 - +65
Input Frequency (Hz)
50/60Hz(47 - 450Hz)
Output Current (A)
1.2
Insulation Resistance (Mohm)
100 or more between (output package) and (BULK INPUT GROUND [EARTH]) at DC500V
Output Current Display
Not available
Functions
Series operation: not possible Parallel operation: not possible Low voltage detection display: Yes (color: red)
Inrush Current (A)
during 100V input: below 25A during 200V input: below 50A (d5 degrees, cold start)
Safety Standards
UL:UL508(Listing, Class2 Output:Per 1310), UL1604(Class[I]/Division2), UL60950-1 cUL:CSA C22.2 No.14(Class2 Output), No213(Class[I]/Division2) cUR:CSA C22.2 No.60950-1 EN/VDE:EN50178(=VDE0160)
Starting Time (min)
below 100 (at rated input/output power)
Ambient Humidity
25-85% (Saves between 25 and 90% humidity)
Alarm Output
Sink (emitter COM)
Vibration Resistance
Are normal each in 2 h of piece amplitude of 10-55 Hz 0.375 mm 3 directions.
Load Changes
1.5% or less (by a rated input and 0 to 100% load)
Withstand Voltage
AC3.0kV 1min between(batch input)and (batch output)(detection current of 20mA) AC2.0kV 1min between(batch input)and (batch output)(detection current of 20mA) AC1.0kV 1min between(batch input)and (batch output)(detection current of 20mA)
Type
Standard type
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During board production, maintenance
5
From Japan
On 2018-04-17 01:38:56
Even small size is convenient because power capacity is solid.
This review is about item#08591475.
Push button switch power supply
5
From Japan
On 2017-11-01 21:12:12
Together with the timer, both capacity and specification are adequate, it is recommended.
This review is about item#8591441.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:59
Because it is made by OMRON, it can be used without any problem. It is slightly expensive.
This review is about item#08591441.
Instrumentation power supply
5
From Japan
On 2014-06-23 09:04:27
Compact and easy to use
This review is about item#08591475.