Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply S8VS
  • Switching Power Supply S8VS
  • Switching Power Supply S8VS

Switching Power Supply S8VS S8VS-01524

5.00 (4)
Item.#
08591441
Mfr.#
S8VS-01524
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Installation Method
Corresponding to DIN rail mounting
Power Factor
-
Temperature Fluctuation
0.05%/deg C or less
Terminal Block
Screw terminal block
Output Voltage Adjustable Range (%)
-10-+15(at V.ADJ )
Radiated Interference Field Intensity
EN61204-3 Class B compatibility
Outer Dimensions (Width W x Height H x Depth D) (mm)
22.5x85x96.4
higher Harmonics Current Regulation
EN61000-3-2 compatibility
Efficiency
More than 77%
Output Current Display
Not available
Functions
Series operation: Possible (for up to 2 units, iexternal diode is required) parallel operation: impossible low voltage detection display: present (color, red)
Inrush Current (A)
During 100V input: below 25A during 200V input: below 50A (25deg C, cold start)
Safety Standards
UL:UL508(Listing, Class2 Output:Per 1310), UL1604(Class[I]/Division2), UL60950-1 cUL:CSA C22.2 No.14(Class2 Output), No213(Class[I]/Division2) cUR:CSA C22.2 No.60950-1 EN/VDE:EN50178(=VDE0160)
Starting Time (min)
Below 100 (at rated input/output )
Ambient Humidity
25-85% (preserved humidity 25?90%)
Alarm Output
SINK (EMITTER COM)
Vibration Resistance
10 To 55 Hz half amplitude of 0.375 mm 3 directions 2 h each ,without abnormality
Load Changes
1.5% or less (by a rated input and 0 to 100% load)
Withstand Voltage
AC3.0kV 1min between(batch input)and (batch output)(detection current of 20mA) AC2.0kV 1min (batch input)and (ground [earth]/ FG) between ( detection current20mA )) AC1.0kV 1min between(bulk output)and (ground[earth]/ FG) between (detection current of 20mA)
Type
Standard type
Peak Hold Current Display
Not available
Output Ripple Noise Voltage
Below 2.0% (p-p) (at rated input and output)
Output Indicator
Available (color: Green)
Output Voltage (V)
24
Operating Ambient Temperature (deg C)
-10 - 60
Weight (g)
160 Or less
Capacity (W)
15
Mounting Direction
Standard mounting , sideways , upward
Storage Temperature (DegreeC)
-25 - +65
Input Frequency (Hz)
50/60Hz(47 - 450Hz)
Output Current (A)
0.65
Input Voltage (V)
AC100 - 240
Output Voltage Display
Not available
Leakage Current (mA)
During 100V input: less than 0.5 during 200V input : 1 or less
Over-Voltage Protection
Available (Zener diode clamp method) If the internal feeback circuit is damaged, the clamped voltage load may become damaged as well (about 140-190% of the rated output voltage).
Disturbance Voltage
EN61204-3 Class B conformity, FCC class A conformity
Overcurrent Protection
105 to 160% of the rated output current , droop form foldback and automatic recovery
Input Curret (A)
100 V input time: below 0.45 200V input time: below 0.25
Replacement
Not available
Under Voltage Detection Output
Not available
Output Holding Time
20 ms or more ( at rated input and output)
Input Variation Influence
0.5% or less (input AC85?264V 100% load)
Impact Resistance (m/s2)
150 (6 directions 3 times each, no abnormalities)
Insulation Resistance (Mohm)
100 or more (output bulk) and between ground [earth]) at DC500V
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During board production, maintenance
5
From Japan
On 2018-04-17 01:38:56
Even small size is convenient because power capacity is solid.
This review is about item#08591475.
Push button switch power supply
5
From Japan
On 2017-11-01 21:12:12
Together with the timer, both capacity and specification are adequate, it is recommended.
This review is about item#8591441.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:59
Because it is made by OMRON, it can be used without any problem. It is slightly expensive.
This review is about item#08591441.
Instrumentation power supply
5
From Japan
On 2014-06-23 09:04:27
Compact and easy to use
This review is about item#08591475.