Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply S8VS
  • Switching Power Supply S8VS
  • Switching Power Supply S8VS

Switching Power Supply S8VS S8VS-03005

5.00 (3)
Item.#
08591457
Mfr.#
S8VS-03005
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal Block
Screw terminal block
Output Voltage Adjustable Range (%)
(At V.ADJ) -10 to + 15
Radiated Interference Field Intensity
EN61204-3 Class B compliance
Outer Dimensions (Width W x Height H x Depth D) (mm)
22.5x85x96.4
higher Harmonics Current Regulation
EN61000-3-2 fit
Efficiency
More than 70%
Output Indicator
Yu (color: green)
Output Voltage (V)
5
Overcurrent Protection
105-160% of the rated output current, inverted L watermelon intermittent operation type, automatic return
Input Curret (A)
100V Input: 0.9 or less 200V Input: 0.6 or less
Replacement
Nothing
Under Voltage Detection Output
Nothing
Output Holding Time
20ms or more (at rated output)
Input Variation Influence
(At the load input AC85 to 264V 100%) 0.5% or less
Impact Resistance (m/s2)
(That there are no errors in each direction 3 times 6) 150
Insulation Resistance (Mohm)
More than 100 (output batch) (input bulk, ground [earth]) in between DC500V
Output Current Display
Nothing
Functions
Series operation: No parallel operation: No undervoltage detection table show: Yes (color red)
Inrush Current (A)
(25 deg C, at cold start) 50A following : 100V input: 25A following 200V input
Safety Standards
UL:UL508(Listing, Class2 Output:Per 1310),UL1604(ClassI/Division2),UL60950-1cUL:CSA C22.2 No.14(Class2 Output),No213(ClassI/Division2)cUR:CSA C22.2 No.60950-1EN/VDE:EN50178(=VDE0160)
Starting Time (min)
1000 or less (at the rated input and output)
Weight (g)
180or less
Capacity (W)
30
Mounting Direction
Standard mounting, YokoMuko, upward
Storage Temperature (DegreeC)
-25 to +65
Input Frequency (Hz)
50/60Hz(47 to 450Hz)
Output Current (A)
4.0
Input Voltage (V)
AC100 to 240
Installation Method
It corresponds to the DIN rail mounting
Operating Ambient Temperature (deg C)
-10 to 60
Ambient Humidity
25-85% (25-90% Storage humidity)
Alarm Output
Sink (emitter COM)
Vibration Resistance
And that there are no errors in the three directions of the 2h 10 to 55Hz single amplitude 0.375mm
Load Changes
(At rated input load, 0-100%) 2.0%
Withstand Voltage
AC3.0kV 1min (input batch) (output batch) between (detection current 20mA) AC2.0kV 1min (input batch) (ground [earth] / FG) between (detection current 20mA)) AC1.0kV 1min (output bulk a) (ground [earth] / FG) between (detection current 20mA)
Type
Standard type
Peak Hold Current Display
Nothing
Output Ripple Noise Voltage
2.0% (p-p) or less (at the rated input and output)
Output Voltage Display
Nothing
Leakage Current (mA)
100V Input: 0.5 or less 200V Input: 1.0 or less
Over-Voltage Protection
(Turn OFF the input power, at least three minutes, please cycle the input power is restored) Yu
Disturbance Voltage
EN61204-3 Class B compliance, FCC compliance of Class A