Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply S8VS
  • Switching Power Supply S8VS
  • Switching Power Supply S8VS

Switching Power Supply S8VS S8VS-06024A

5.00 (3)
Item.#
08591493
Mfr.#
S8VS-06024A
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
Below 330
Capacity (W)
60
Mounting Direction
Standard mounting
Storage Temperature (DegreeC)
-25 - +65
Input Frequency (Hz)
50/60Hz(47 - 450Hz)
Output Current (A)
2.5
Input Voltage (V)
AC100 - 240
Installation Method
Corresponding to DIN rail mounting
Power Factor
-
Overcurrent Protection
105-160% of the rated output current, reverse L droop intermittent operation type, automatic reset
Input Curret (A)
During 100 V input : below 1.7 during 200V input : less than 1.0
Replacement
Notification display: available (switchable) Announcement output : Blank
Under Voltage Detection Output
Not available
Output Holding Time
20 ms or more ( at rated input and output)
Input Variation Influence
0.5% or less (input AC85?264V 100% load)
Impact Resistance (m/s2)
150 (6 directions 3 times each, no abnormalities)
Insulation Resistance (Mohm)
MORE THAN 100 (BULK OUTPUT, ALARM OUTPUT BULK) (BULK INPUT ,GROUND [EARTH]) AT DC500V
Output Current Display
Available ( switchable ) Output current display resolution : 0.1A Display output current accuracy : +/-5%F.S.+/-1 digit less (specified at the rated output voltage)
Functions
Series operation: possible (up to two external diodes required) Parallel operation: not possible Low voltage detection display: available (switchable), 7 segment LED display (height of characters are 8 mm)
Inrush Current (A)
During 100V input: below 25A during 200V input: below 50A (25deg C, cold start)
Safety Standards
UL:UL508(Listing, Class2 Output:Per 1310), UL60950-1 cUL:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223) cUR:CSA C22.2 No.60950-1 EN/VDE:EN50178(=VDE0160), EN60950-1(=VDE0805 Teil1) KOREA S MARK
Starting Time (min)
1000 or less: (at rated Input/output )
Temperature Fluctuation
0.05%/deg C or less
Terminal Block
Screw terminal block
Output Voltage Adjustable Range (%)
-10-+15(at V.ADJ )
Radiated Interference Field Intensity
EN61204-3 Class A conformity
Outer Dimensions (Width W x Height H x Depth D) (mm)
40x95x108.3
higher Harmonics Current Regulation
EN61000-3-2 compatibility
Efficiency
78% or more
Output Indicator
Available (color: Green)
Output Voltage (V)
24
Operating Ambient Temperature (deg C)
-10 - 60
Ambient Humidity
25-85% (preserved humidity 25?90%)
Alarm Output
SINK (EMITTER COM)
Vibration Resistance
10 To 55 Hz half amplitude of 0.375 mm 3 directions 2 h each ,without abnormality
Load Changes
1.5% or less (by a rated input and 0 to 100% load)
Withstand Voltage
AC3.0kV 1min between(batch input)and (bulk output, bulk alarm output ) (20mA current detection) AC2.0kV 1 min (batch input) and (/FG ground [Earth]) between (detection current of 20 mA)) AC1.0kV 1min between(batch output, bulk alarm output) and (ground [earth[/FG)) (detection current of 20mA) AC3.0kV 1min (bulk output) , (bulk alarm output ) between (20 mA of detection current)
Type
Diaply monitor type Maintenance forecast function type
Peak Hold Current Display
Available ( switchable ) Peak hold display resolution : 0.1A Peak-hold current display accuracy : +/-0. 5% F.S. +/- 1 digit less (specified at rated output voltage) Required peak hold current signal : 20ms
Output Ripple Noise Voltage
Below 2.0% (p-p) (at rated input and output)
Output Voltage Display
Available ( switchable ) Output voltage display resolution : 0.1V Output voltage display precision: +/-0. 2% (percentage of the value of output voltage) +/- 1 digit less
Leakage Current (mA)
During 100V input: less than 0.5 during 200V input : 1 or less
Over-Voltage Protection
Present (To automatically reset, turn off the power, wait for 3 minutes, then turn on the power)
Disturbance Voltage
EN61204-3 Class A conformity, FCC class A compliant
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Push button switch power supply
5
From Japan
On 2017-11-01 21:12:12
Together with the timer, both capacity and specification are adequate, it is recommended.
This review is about item#8591441.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:59
Because it is made by OMRON, it can be used without any problem. It is slightly expensive.
This review is about item#08591441.
Instrumentation power supply
5
From Japan
On 2014-06-23 09:04:27
Compact and easy to use
This review is about item#08591475.