Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply S8VS
  • Switching Power Supply S8VS
  • Switching Power Supply S8VS

Switching Power Supply S8VS S8VS-09024A

5.00 (3)
Item.#
08591502
Mfr.#
S8VS-09024A
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Capacity (W)
90
Mounting Direction
Standard installation
Radiated Interference Field Intensity
EN61204-3 Class A conformity
Input Frequency (Hz)
50/60Hz(47 - 450Hz)
higher Harmonics Current Regulation
EN61000-3-2 compatibility
Efficiency
80% or more
Installation Method
Corresponds to DIN rail attachment
Power Factor
-
Temperature Fluctuation
0.05%/deg C or less
Alarm Output
Sink (emitter COM)
Vibration Resistance
Are normal each in 2 h of piece amplitude of 10-55 Hz 0.375 mm 3 directions.
Load Changes
1.5% or less (by a rated input and 0 to 100% load)
Output Holding Time
20 ms or more (by rated input and output)
Type
Diaply monitor type Exchange notification type
Insulation Resistance (Mohm)
MORE THAN 100 (BULK OUTPUT, ALARM OUTPUT BULK) (BULK INPUT GROUND [EARTH]) WHILE AT DC500V
Output Ripple Noise Voltage
Below 2.0% (p-p) (rated input and output)
Functions
Series operation: possible (up to two external diodes requireds) Parallel operation: not possible Low voltage detection display: Yes (switchable), 7 segment LED display (height of characters are 8 mm)
Leakage Current (mA)
During 100V input: less than .5 200V input: 1 or less
Over-Voltage Protection
Present (To automatically reset, turn off the power, wait for 3 minutes, then turn back on the power)
Disturbance Voltage
EN61204-3 Class A conformity, FCC class A compliant
Overcurrent Protection
105-160% of the rated output current, reverse L droop intermittent operation type, automatic reset
Input Curret (A)
100 V input time: below 2.3 input time at 200 V: below 1.4
Terminal Block
Screw terminal block
Output Voltage Adjustable Range (%)
-10-+15 (at V.AD)
Storage Temperature (DegreeC)
-25 - +65
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x115x121.3
Output Current (A)
3.75
Input Voltage (V)
AC100 - 240
Output Indicator
Available(color: green)
Output Voltage (V)
24
Operating Ambient Temperature (deg C)
-10 - 60
Weight (g)
490 or less
Replacement
Notification display: present (switchable) Information display: present (transistor output) DC30V max. 50mA max.
Under Voltage Detection Output
(transistor output) DC30V max. 50mA max.
Withstand Voltage
AC3.0kV 1min between(batch input)and (batch output)(detection current of 20mA) AC2.0kV 1min between(batch input)and (batch output)(detection current of 20mA) AC1.0kV 1min between(batch output, alarm batch output) and (ground [earth[/FG)) (detection current of 20mA) AC3.0kV 1min (output package) and between (an output package, an alarm output package) (20 mA of detection current)
Input Variation Influence
0.5% or less (input AC85 - 264V and 100% load)
Impact Resistance (m/s2)
150 (no abnormalities when all six directions were taken 3 times each)
Peak Hold Current Display
(switchable) Peak hold dispay resolution : 0.1A Peak hold display accuracy: +/-0. 5% F.S. +/- 1 DIGIT LESS (for rated output display standards) Peak hold required voltage number: 20ms
Output Current Display
(switchable) OUTPUT CURRENT DISPLAY RESOLUTION RESOLUTION: 0.1A OUTPUT CURRENT DISPLAY ACCURACY: +/-0. 5% F.S. +/- 1 DIGIT LESS (FOR RATED OUTPUT VOLTAGE STANDARDS)
Output Voltage Display
(switchable) OUTPUT VOLTAGE DISPLAY RESOLUTION RESOLUTION: 0.1V Output voltage display precision: +/-0. 2% (percentage of the value of output voltage) +/- 1 digit less
Inrush Current (A)
during 100V input: below 25A during 200V input: below 50A (d5 degrees, cold start)
Safety Standards
UL60950-1, UL:UL508 (Listing) cUR:CSA C22.2 No.107.1 cUR:CSA C22.2 No.60950-1 EN/VDE:EN50178 (VDE0160), EN60950-1 (= VDE0805 Teil1) Korea S Mark
Starting Time (min)
less than1000 (by rated input and output)
Ambient Humidity
25-85% (Saves between 25 and 90% humidity)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Push button switch power supply
5
From Japan
On 2017-11-01 21:12:12
Together with the timer, both capacity and specification are adequate, it is recommended.
This review is about item#8591441.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:59
Because it is made by OMRON, it can be used without any problem. It is slightly expensive.
This review is about item#08591441.
Instrumentation power supply
5
From Japan
On 2014-06-23 09:04:27
Compact and easy to use
This review is about item#08591475.