Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply S8VS
  • Switching Power Supply S8VS
  • Switching Power Supply S8VS

Switching Power Supply S8VS S8VS-24024A

5.00 (4)
Item.#
08591536
Mfr.#
S8VS-24024A
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Voltage (V)
24
Weight (g)
1150or less
Capacity (W)
240
Radiated Interference Field Intensity
EN61204-3 Class A fit
Outer Dimensions (Width W x Height H x Depth D) (mm)
100x115x125.3
higher Harmonics Current Regulation
EN61000-3-2 fit
Input Voltage (V)
AC100 to 240
Output Voltage Display
1 digit max (a percentage of output voltage value) +/- +/- 2%: 0.1V output voltage display accuracy: (switched) output voltage table shows resolution Yu
Leakage Current (mA)
100V Input: 0.5 or less 200V Input: 1.0 or less
Over-Voltage Protection
(Turn OFF the input power, at least three minutes, please cycle the input power is restored) Yu
Disturbance Voltage
EN61204-3 Class A compliance, FCC compliance of Class A
Overcurrent Protection
105-160% of the rated output current, inverted L-shaped drooping, automatic return
Input Curret (A)
100V Input: 3.8 below 200V Input: 2.0 or less
Replacement
Announcement Table show: Yes (switching) output Announcement:. Yu (transistor output) DC30V max 50mA max.
Under Voltage Detection Output
Yu (transistor output) DC30V max. 50mA max
Output Holding Time
20ms or more (at rated output)
Input Variation Influence
(At the load input AC85 to 264V 100%) 0.5% or less
Impact Resistance (m/s2)
(That there are no errors in each direction 3 times 6) 150
Insulation Resistance (Mohm)
More than 100 (output batch, alarm output batch) (input bulk, ground [earth]) in between DC500V
Output Current Display
(Specified by rated output voltage) 1 digit max +/- 5% FS +/-: 0.1A output current display accuracy: (switched) output current table shows resolution Yu
Installation Method
It corresponds to the DIN rail mounting
Operating Ambient Temperature (deg C)
-10 to 60
Terminal Block
Screw terminal block
Mounting Direction
Standard mounting
Storage Temperature (DegreeC)
-25 to +65
Input Frequency (Hz)
50/60Hz(47 to 63Hz)
Efficiency
More than 80%
Output Indicator
Yu (color: green)
Functions
Series operation: Yes (up to two external diode required) parallel operation: No undervoltage detection table show: Yes (switching), at 7-segment LED Table show (8mm character height)
Inrush Current (A)
(25 deg C, at cold start) 50A following : 100V input: 25A following 200V input
Safety Standards
UL: UL508 (Listing), UL60950-1cUL: CSA C22.2 No.107.1cUR: CSA No.60950-1EN / VDE: EN50178 (= VDE0160) EN60950-1 (= VDE0805 Teil1) Korea S mark
Starting Time (min)
1000 or less (at the rated input and output)
Ambient Humidity
25-85% (25-90% Storage humidity)
Alarm Output
Sink (emitter COM)
Vibration Resistance
And that there are no errors in the three directions of the 2h 10 to 55Hz single amplitude 0.375mm
Load Changes
(At rated input load, 0-100%) 1.5%
Withstand Voltage
(Input batch) (output batch, alarm output batch) between AC3.0kV 1min (detection current 20mA) AC2.0kV 1min (input batch) (ground [earth] / FG) between (detection current 20mA)) AC1.0kV (bulk output, alarm output batch) and 1min (ground [earth] / FG) between (detection current 20mA) AC500V 1min (output batch) (alarm output batch) between (detection current 20mA)
Type
Display monitor with type
maintenance forecast function type
Peak Hold Current Display
Peak hold current necessary signal (defined by rated output voltage) 1 digit less than +/- 5% FS +/-:: 20ms 0.1A peak hold current display accuracy: (switching) peak hold table shows resolution Yu
Output Ripple Noise Voltage
2.0% (p-p) or less (at the rated input and output)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During board production, maintenance
5
From Japan
On 2018-04-17 01:38:56
Even small size is convenient because power capacity is solid.
This review is about item#08591475.
Push button switch power supply
5
From Japan
On 2017-11-01 21:12:12
Together with the timer, both capacity and specification are adequate, it is recommended.
This review is about item#8591441.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:59
Because it is made by OMRON, it can be used without any problem. It is slightly expensive.
This review is about item#08591441.
Instrumentation power supply
5
From Japan
On 2014-06-23 09:04:27
Compact and easy to use
This review is about item#08591475.