Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply S8VS

Switching Power Supply S8VS S8VS-06024

5.00 (3)
Item.#
08591545
Mfr.#
S8VS-06024
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Current (A)
2.5
Input Voltage (V)
AC100 - 240
Output Indicator
Available(color: green)
Output Voltage (V)
24
Operating Ambient Temperature (deg C)
-10 - 60
Weight (g)
330 or less
Capacity (W)
60
Mounting Direction
Standard installation
Radiated Interference Field Intensity
EN55011Group1 Class B compliance
Starting Time (min)
less than1000 (by rated input and output)
Ambient Humidity
25-85% (Saves between 25 and 90% humidity)
Alarm Output
-
Vibration Resistance
Are normal each in 2 h of piece amplitude of 10-55 Hz 0.375 mm 3 directions.
Load Changes
1.5% or less (by a rated input and 0 to 100% load)
Withstand Voltage
AC3.0kV 1min between(batch input)and (batch output)(detection current of 20mA) AC2.0kV 1min between(batch input)and (batch output)(detection current of 20mA) AC1.0kV 1min between(batch output, alarm batch output) and (ground [earth[/FG)) (detection current of 30mA) AC3.0kV 1min (output package) and between (an output package, an alarm output package) (20 mA of detection current)
Type
Standard type
Insulation Resistance (Mohm)
MORE THAN 100 (BULK OUTPUT, ALARM OUTPUT BULK) (BULK INPUT GROUND [EARTH]) WHILE AT DC500V
Output Ripple Noise Voltage
Below 2.0% (p-p) (rated input and output)
Functions
Series operation: possible (for up to 2 units, an external installation diode is needed) Parallel Operation: Not allowed Low voltage detection display: none
Leakage Current (mA)
During 100V input: less than .5 200V input: 1 or less
Over-Voltage Protection
Present (To automatically reset, turn off the power, wait for 3 minutes, then turn back on the power)
Disturbance Voltage
EN55011Group1 Class B complnce, FCC class A compliance
Input Frequency (Hz)
50/60Hz(47 - 450Hz)
higher Harmonics Current Regulation
EN61000-3-2 compatibility
Efficiency
78% or more
Installation Method
Corresponds to DIN rail attachment
Power Factor
-
Temperature Fluctuation
0.05%/deg C or less
Terminal Block
Screw terminal block
Output Voltage Adjustable Range (%)
-10-+15 (at V.AD)
Storage Temperature (DegreeC)
-25 - +65
Outer Dimensions (Width W x Height H x Depth D) (mm)
40x95x108.3
Overcurrent Protection
105-160% of the rated output current, reverse L droop intermittent operation type, automatic reset
Input Curret (A)
100 V input time: below 1.7 200V input time: less than 1.0
Replacement
Not available
Under Voltage Detection Output
Not available
Output Holding Time
20 ms or more (by rated input and output)
Input Variation Influence
0.5% or less (input AC85 - 264V and 100% load)
Impact Resistance (m/s2)
150 (no abnormalities when all six directions were taken 3 times each)
Peak Hold Current Display
Not available
Output Current Display
Not available
Output Voltage Display
Not available
Inrush Current (A)
during 100V input: below 25A during 200V input: below 50A (d5 degrees, cold start)
Safety Standards
UL60950-1, UL:UL508 (Listing, Class2 Output:Per 1310) cUL:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223) cUR:CSA C22.2 No.60950-1 EN/VDE:EN50178 (VDE0160), EN60950-1 (= VDE0805 Teil1) Korea S Mark
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Push button switch power supply
5
From Japan
On 2017-11-01 21:12:12
Together with the timer, both capacity and specification are adequate, it is recommended.
This review is about item#8591441.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:59
Because it is made by OMRON, it can be used without any problem. It is slightly expensive.
This review is about item#08591441.
Instrumentation power supply
5
From Japan
On 2014-06-23 09:04:27
Compact and easy to use
This review is about item#08591475.