Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan R87F
  • AC Axial Fan R87F
  • AC Axial Fan R87F

AC Axial Fan R87F R87F-A1A85HP

4.54 (28)
Item.#
08592053
Mfr.#
R87F-A1A85HP
Package Qty.
1PC
Ship pack of
1
29.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
Type
Standard type
Operating Ambient Temperature (deg C)
-30-+70 (doesn't freeze over)
Material (vane)
On polycarbonate glass
Material (frame)
Aluminum die casting
Maximun Flow Rate (m3/min)(50/60Hz)
0.8/0.9
Storage Temperature (DegreeC)
-40-+85 (Doesn't freeze)
Rated Input (W)(50/60Hz)
10/9
Rated Voltage (V)
100
Standard
UL/CSA
Frame Width (mm)
80
Maximum Static Pressure (Pa) (50/60Hz)
42.1/58.8
Form
Plastic blade series
Insulation Class
IEC B type (130 deg C), UL A type (105 deg C), CSA A type (105 deg C)
Insulation Voltage
AC2000V (1 minute) between the power supply connection of the batch and non charging metal connecting parts
Bearings to Use
Ball bearing
Protection System
Impedance protection
Weight (g)
About 280
Terminal
Leader Terminal: Terminal Type
Frame Depth (mm)
38
Tolerable Voltage Fluctuation
Rated voltage of 85 to 110%
Rated Speed (min-1r.p.m)
50Hz:2700 60Hz:3200
Frame Height (mm)
80
Rated Current (A) (50/60 Hz)
0.140/0.115
Noise Value (dB)(50/60Hz)
32/36
Cycle(Hz)
50/60
Ambient Humidity
25 - 85%RH
Rotation Speed
High speed
Insulation Resistance (Mohm)
over 100(DC500V mega) power source terminal conncection and non charging metal parts
Customer Reviews
5 star 19
4 star 7
3 star 1
2 star 0
1 star 1
Review Rating: 4.54
28 Customer Reviews
The reviews are automatic translation.
Ventilation of the room
4
From Japan
On 2017-01-22 16:30:49
Noise was also a fan of expected not to worry too much. Of price also is reasonable.
This review is about item#8592114.
Replacement of the inner fan of the show case
5
From Japan
On 2016-10-15 16:20:29
The sound is also a quiet, there is also a blast volume, is very happy. Because in the showcase was a thing of the Splash-Proof. There is a connector as an option, but we connect directly this time.
This review is about item#8592062.
Cooling Juan welding machine
4
From Japan
On 2016-06-13 16:26:14
Sound has been very quiet and comfortable to use.
This review is about item#08592141.
Ventilation of control BOX
4
From Japan
On 2016-06-02 20:34:51
I purchased the MP but was weak wind. The next step is to purchase the HP.
This review is about item#08592157.
Cooling of the power conditioner
5
From Japan
On 2016-06-02 17:29:53
Ago still intense heat but no longer hot part.
This review is about item#37655563.
It used to cool the inverter control BOX
4
From Japan
On 2016-04-27 11:08:00
Type of terminal is a little, but was unlike use goods, it was able to use a little ingenuity.
This review is about item#08592166.
Mounted on the control panel
5
From Japan
On 2016-04-14 21:37:44
The sound is quiet.
This review is about item#08592141.
Cultivation of plant
5
From Japan
On 2016-01-31 19:12:18
I was looking for as a replacement in a shy fan of pepper. It may be quality in the perfect size to be attached to the body, compared to the base price of the brand item, very happy three times at a low price. Also in the future, I would like to buy.
This review is about item#37655642.
Air plasma of parts
5
From Japan
On 2015-12-22 14:45:54
AC axial fan is failure, the perfect size and performance as part of air plasma, sound is also quiet.
This review is about item#08592105.
Equipment in the cooling
5
From Japan
On 2015-11-10 14:53:12
While the manufacturer is reduced, which produced the axial flow fan of 80 mm square there, (Japan until now servo) Production seems to be, but because the delivery time is equivalent to take, has been changed to Omron's.
This review is about item#37655597.