Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan R87F
  • AC Axial Fan R87F
  • AC Axial Fan R87F

AC Axial Fan R87F R87F-A1A85LP

4.48 (31)
Item.#
08592071
Mfr.#
R87F-A1A85LP
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
Cycle(Hz)
50/60
Ambient Humidity
25 - 85%RH
Rotation Speed
Low speed
Type
Standard type
Operating Ambient Temperature (deg C)
-30-+70 (don't freeze over)
Material (vane)
Glass filled polycarbonate
Material (frame)
Aluminum die cast
Maximun Flow Rate (m3/min)(50/60Hz)
0.6/0.7
Storage Temperature (DegreeC)
-40-+85 (don't freeze over)
Rated Input (W)(50/60Hz)
7/6
Rated Voltage (V)
100
Standard
UL/CSA
Insulation Resistance (Mohm)
100 or more (DC500V megger) between bulk power connections and non-charging metal parts
Insulation Class
IEC B type (130 deg C), UL A type (105 deg C), CSA A type (105 deg C)
Frame Width (mm)
80
Maximum Static Pressure (Pa) (50/60Hz)
25.0/32.0
Form
Resin blade series
Bearings to Use
Ball bearing
Protection System
Impedance protection
Weight (g)
About 280
Terminal
Leader Terminal: Terminal Type
Frame Depth (mm)
38
Tolerable Voltage Fluctuation
Rated voltage of 85?110%
Rated Speed (min-1r.p.m)
50Hz:2200 60Hz:2500
Frame Height (mm)
80
Rated Current (A) (50/60 Hz)
0.090/0.080
Noise Value (dB)(50/60Hz)
26/29
Insulation Voltage
AC2000V (1 minute) between bulk power connections and non-charging metal parts
Customer Reviews
5 star 20
4 star 8
3 star 2
2 star 0
1 star 1
Review Rating: 4.48
31 Customer Reviews
The reviews are automatic translation.
Ventilation in the cabinet
3
From Japan
On 2017-12-24 16:22:33
The sound is slightly bothersome compared to the fan motor I used before.
This review is about item#8592096.
Used as a ventilation fan inside the base box
5
From Japan
On 2017-09-11 16:03:09
It is cheap in price as compared to what you usually use, and the items themselves are equivalent, so you want to use it in the future.
This review is about item#37655572.
For enclosure ventilation
4
From Japan
On 2017-06-14 11:05:20
Rotation sound: quiet with low speed specification) Additional space for pulling in the motor part of the cord is available for space of around 5 φ (not closed) Cooling ...
This review is about item#8592114.
Room ventilation
4
From Japan
On 2017-01-22 16:30:49
I was not worried so much about the noise and it was a fan as expected. It is reasonable for price.
This review is about item#8592114.
For replacing the inner fan of the showcase
5
From Japan
On 2016-10-15 16:20:29
The sound is quiet, there is also a blast volume, and I am very satisfied. Because it is within the showcase, it was made to be drip-proof. There is a connection connector separately available, but this time I connected directly.
This review is about item#8592062.
Cooling fan of welding machine
4
From Japan
On 2016-06-13 16:26:14
The sound is very quiet and comfortable to use.
This review is about item#08592141.
Ventilation of control box
4
From Japan
On 2016-06-02 20:34:51
I bought an MP, but the wind was weak. Next we will purchase HP.
This review is about item#08592157.
Cooling of power conditioner
5
From Japan
On 2016-06-02 17:29:53
It is still hot, but the hot part is gone.
This review is about item#37655563.
Used to cool inverter control box
4
From Japan
On 2016-04-27 11:08:00
Although the model of the terminal was a little different from the used item, it was possible to use it with a little ingenuity.
This review is about item#08592166.
Mounting on control panel
5
From Japan
On 2016-04-14 21:37:44
The sound is quiet.
This review is about item#08592141.