Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AC Axial Fan R87F
  • AC Axial Fan R87F
  • AC Axial Fan R87F
  • AC Axial Fan R87F

AC Axial Fan R87F R87F-A4A13LP

4.42 (33)
Item.#
08592123
Mfr.#
R87F-A4A13LP
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
Noise Value (dB)(50/60Hz)
32/34
Cycle(Hz)
50/60
Ambient Humidity
25 - 85%RH
Rotation Speed
Low speed
Type
Standard type
Operating Ambient Temperature (deg C)
-30-+70 (don't freeze over)
Material (vane)
Glass filled polycarbonate
Material (frame)
Aluminum die cast
Maximun Flow Rate (m3/min)(50/60Hz)
1.3/1.5
Storage Temperature (DegreeC)
-40-+85 (don't freeze over)
Rated Input (W)(50/60Hz)
12/10
Rated Voltage (V)
200
Insulation Resistance (Mohm)
100 or more (DC500V megger) between bulk power connections and non-charging metal parts
Insulation Class
IEC B type (130 deg C), UL A type (105 deg C), CSA A type (105 deg C)
Standard
UL/CSA
Frame Width (mm)
120
Maximum Static Pressure (Pa) (50/60Hz)
19.6/23.5
Form
Resin blade series
Bearings to Use
Ball bearing
Protection System
Impedance protection
Weight (g)
About 350
Terminal
Leader Terminal: Terminal Type
Frame Depth (mm)
25
Tolerable Voltage Fluctuation
Rated voltage of 85?110%
Rated Speed (min-1r.p.m)
50Hz:1700 60Hz:2000
Frame Height (mm)
120
Rated Current (A) (50/60 Hz)
0.070/0.055
Insulation Voltage
AC2000V (1 minute) between bulk power connections and non-charging metal parts
Customer Reviews
5 star 21
4 star 8
3 star 2
2 star 1
1 star 1
Review Rating: 4.42
33 Customer Reviews
The reviews are automatic translation.
Ventilation of custody of rice brown rice
5
From Japan
On 2018-04-27 17:07:40
It was saved by a reliable product, installation is easy, sound is very quiet, I am thankful very much.
This review is about item#37655572.
Exhaust from the duct
2
From Japan
On 2018-01-24 05:35:27
I thought that the sound is quiet if it is an axial flow fan and purchased it. I chose a thing with a slow rotation, but I did not go quiet enough that I could not know. Also, since the exhaust capability is not specialized, I did not know it with numbers, so I purchased it in a different way, so I could not get as much expected results. Because I was low price, I think that I studied.
This review is about item#8592071.
Ventilation in the cabinet
3
From Japan
On 2017-12-24 16:22:33
The sound is slightly bothersome compared to the fan motor I used before.
This review is about item#8592096.
Used as a ventilation fan inside the base box
5
From Japan
On 2017-09-11 16:03:09
It is cheap in price as compared to what you usually use, and the items themselves are equivalent, so you want to use it in the future.
This review is about item#37655572.
For enclosure ventilation
4
From Japan
On 2017-06-14 11:05:20
Rotation sound: quiet with low speed specification) Additional space for pulling in the motor part of the cord is available for space of around 5 φ (not closed) Cooling ...
This review is about item#8592114.
Room ventilation
4
From Japan
On 2017-01-22 16:30:49
I was not worried so much about the noise and it was a fan as expected. It is reasonable for price.
This review is about item#8592114.
For replacing the inner fan of the showcase
5
From Japan
On 2016-10-15 16:20:29
The sound is quiet, there is also a blast volume, and I am very satisfied. Because it is within the showcase, it was made to be drip-proof. There is a connection connector separately available, but this time I connected directly.
This review is about item#8592062.
Cooling fan of welding machine
4
From Japan
On 2016-06-13 16:26:14
The sound is very quiet and comfortable to use.
This review is about item#08592141.
Ventilation of control box
4
From Japan
On 2016-06-02 20:34:51
I bought an MP, but the wind was weak. Next we will purchase HP.
This review is about item#08592157.
Cooling of power conditioner
5
From Japan
On 2016-06-02 17:29:53
It is still hot, but the hot part is gone.
This review is about item#37655563.