Buy more than* S$200* and get FREE SHIPPING

  • AC Axial Fan R87F
  • AC Axial Fan R87F
  • AC Axial Fan R87F
  • AC Axial Fan R87F

AC Axial Fan R87F R87F-A1A15HP

4.48 (31)
Item.#
08592132
Mfr.#
R87F-A1A15HP
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
Rotation Speed
High speed
Type
Standard type
Operating Ambient Temperature (deg C)
-30-+70 (doesn't freeze over)
Material (vane)
On polycarbonate glass
Material (frame)
Aluminum die casting
Maximun Flow Rate (m3/min)(50/60Hz)
2.7/3.1
Storage Temperature (DegreeC)
-40-+85 (Doesn't freeze)
Rated Input (W)(50/60Hz)
15/14
Rated Voltage (V)
100
Standard
UL/CSA
Frame Width (mm)
120
Maximum Static Pressure (Pa) (50/60Hz)
93.1/80.4
Insulation Resistance (Mohm)
over 100(DC500V mega) power source terminal conncection and non charging metal parts
Insulation Class
IEC B type (130 deg C), UL A type (105 deg C), CSA A type (105 deg C)
Form
Plastic blade series
Bearings to Use
Ball bearing
Protection System
Impedance protection
Weight (g)
About 540
Terminal
Leader Terminal: Terminal Type
Frame Depth (mm)
38
Tolerable Voltage Fluctuation
Rated voltage of 85 to 110%
Rated Speed (min-1r.p.m)
50Hz:2750 60Hz:3200
Frame Height (mm)
120
Rated Current (A) (50/60 Hz)
0.230/0.220
Noise Value (dB)(50/60Hz)
42/46
Cycle(Hz)
50/60
Ambient Humidity
25 - 85%RH
Insulation Voltage
AC2000V (1 minute) between the power supply connection of the batch and non charging metal connecting parts