Buy more than* S$200* and get FREE SHIPPING

  • Axial Fan Plug Cord R87F
  • Axial Fan Plug Cord R87F
  • Axial Fan Plug Cord R87F

Axial Fan Plug Cord R87F R87F-PC

4.33 (3)
Item.#
08592193
Mfr.#
R87F-PC
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Black
Weight (g)
39
Rating
AC250V-3A
Standard
UL authorization / CSA certified
Cord Length (m)
1
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Exhaust from the duct
3
From Japan
On 2018-01-24 05:16:55
It is a necessity for using an axial fan. I think that it would be nice if there was also a type with plug-in plug also on the power supply side if possible. I had to prepare separately for use alone.
This review is about item#08592227.
For cooling
5
From Japan
On 2013-12-23 14:46:14
Although the air volume is small, I like the sound very quietly.
This review is about item#08592193.
Used with Omron AC cable power cable
5
From Japan
On 2013-05-24 13:13:38
It is just right for the cable length.
This review is about item#08592193.