Buy more than* S$200* and get FREE SHIPPING

  • Axial Fan Finger Guard R87F
  • Axial Fan Finger Guard R87F
  • Axial Fan Finger Guard R87F

Axial Fan Finger Guard R87F R87F-FG120

4.00 (3)
Item.#
08592236
Mfr.#
R87F-FG120
Package Qty.
1PC
Ship pack of
1
4.06 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Air capacity falls about 2 to 5% at the time of use.
Surface Processing
Nickel chrome plating
Weight (g)
About 45
Compatible
[] 120 mm (R87 F-A[]A1 series, R87 T-A[]A1 series)"
Welding Process
Dowel joints: spot welding
Material (Body)
Steel
Dimension (mm)
[] 120
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use the speaker of the guard
5
From Japan
On 2016-12-29 09:51:18
We used to speaker guard of your own enclosure using 10Cm speaker. It is bad as Saran net but with sound, was to this in the stone protection of speakers that was. OK. It should be noted that although is good if in matte black.
This review is about item#8592236.
Switchboard cooling
3
From Japan
On 2016-08-20 12:29:32
Is no problem. It will also be the intrusion prevention of rat
This review is about item#37655816.
Fan guard
4
From Japan
On 2014-06-19 19:58:20
You should do a bit better external appearance.
This review is about item#08592236.