Buy more than* S$200* and get FREE SHIPPING

  • Axial Fan Finger Guard R87F
  • Axial Fan Finger Guard R87F
  • Axial Fan Finger Guard R87F

Axial Fan Finger Guard R87F R87F-FG80

4.00 (3)
Item.#
08592245
Mfr.#
R87F-FG80
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Air capacity falls about 2 to 5% at the time of use.
Surface Processing
Nickel chrome plating
Weight (g)
About 20
Compatible
[] 80 mm (R87F-A[]A8 series, R87T-A[]A8 series)
Welding Process
Dowel joints: spot welding
Material (Body)
Steel
Dimension (mm)
[] 80
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used as a guard for speakers
5
From Japan
On 2016-12-29 09:51:18
I used it for the speaker guard of my own enclosure using 10 Cm speaker. Sarannets have bad sounds and I have protected the speakers while doing it. OK. It would be nice if it matted black.
This review is about item#8592236.
Distribution board cooling
3
From Japan
On 2016-08-20 12:29:32
There is no problem. It also prevents intrusion of rats
This review is about item#37655816.
Fan guard
4
From Japan
On 2014-06-19 19:58:20
You should do a bit better external appearance.
This review is about item#08592236.