Buy more than* S$200* and get FREE SHIPPING

  • Axial Fan Filter R87F

Axial Fan Filter R87F R87F-FL80

5.00 (1)
Item.#
08592263
Mfr.#
R87F-FL80
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Air capacity falls about 20 to 40% at the time of use.Please take note of clogging.
Type
Plastic type
Material
GUARD: UL94-V0 Media: UL900, 30 ppi (30 per 1 inch bubble)
Material (retainer)
UL94-V0
Weight (g)
About 21
Compatible
[] 80 mm (R87 F-A[]A8 series, R87 T-A[]A8 series)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust removal from the outside
5
From Japan
On 2014-06-19 20:00:50
It is advisable to make the mounting hole position a little larger.
This review is about item#08592254.