Buy more than* S$200* and get FREE SHIPPING

  • Back Connecting Socket, PCB Relay
  • Back Connecting Socket, PCB Relay
  • Back Connecting Socket, PCB Relay

Back Connecting Socket, PCB Relay P6C-06P

Item.#
08592324
Mfr.#
P6C-06P
Package Qty.
1PC
Ship pack of
1
2.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
P6C
Continuous Current (A)
5
Compatible Detector
-
Terminal Shape
PCB terminal
Weight (g)
About 2
Compatible Models
G6C (U) -211 [] P-US-P6C, G6C (U) -111 [] P-US-P6C
Specification
PCB relay 6 pin
Number of Pins
6
Insulation Resistance (Mohm)
1000 or more
Number of Poles
6
Withstand Voltage
Different poles between contacts: AC2000V 1min same polarity between contacts: AC1000V 1min coil contact terminals: AC2000V 1min set-reset terminals: AC500V 1min
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.