Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Cable Connector
  • Flat Cable Connector
  • Flat Cable Connector
  • Flat Cable Connector
  • Flat Cable Connector

Flat Cable Connector XG4M-2030-U

Item.#
08592394
Mfr.#
XG4M-2030-U
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Materials (contact)
Phosphorus (0.15microm) terminal section pressure contact portion bronze / nickel base, gold-plated: contact portions Phosphor bronze / nickel base, tin-plated (2.0microm)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Rated Current (A)
1
Rated Voltage (V)
AC250
Material
Strain Relief: PBT glass-filled resin (UL94V-0) / Black
Dimensions B (mm)
25.9
Dimensions D (mm)
30.0
Number of Poles
20
Polar Guide
1
Insertion-extraction Durability
50 times
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (cover)
PBT glass-filled resin (UL94V-0) / Black
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Standard
RoHS Directive, ML standard (MIL-C-83503), UL standards (file No.E103202)
Dimensions C (mm)
38.9
Dimensions E (mm)
22.86
Dimensions A (mm)
39.5
Total Insert Force
20 (1.96N or less)