Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief

Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief XG4M-1031-T

5.00 (1)
Item.#
08592507
Mfr.#
XG4M-1031-T
Package Qty.
1Set
Ship pack of
1
1.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Total Insert Force
10 (1.96N or less)
Polar Guide
0
Connection Type
Crimping
Dimensions A (mm)
17.3
Pitch (mm)
1.27
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Compatible Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Material (Contact)/Processing
Connecting part: Phosphor bronze / nickel base, gold-plated (0.15microm)
Rated Voltage (V)
250
Insertion-extraction Durability
50 times
Compatible
XG4T-1004 (strain relief)
Dimensions B (mm)
10.16
Outside Dimension
16.1(H) mm
Rated Current (A)
1
Ambient Humidity (% RH)
Use and storage / 20-85
Compatible Electiric Wires
(Line than seven) 1.27mm pitch flat cable AWG28
Ambient Temperature (Degree C)
Using time/ -55 to +105Reserving time/-35 to +80(No condensation, No freezing)
Materials (cover)
PBT glass-filled resin (UL94V-0) / Black
Material and Processing
Strain Relief: PBT glass-filled resin (UL94V-0) / Black
Material
Strain Relief: PBT glass-filled resin (UL94V-0) / Black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of gaming machines
5
From Japan
On 2015-05-31 10:56:25
Manufacturer of the product is no doubt because it is reach
This review is about item#02503155.